Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 753 Pre-Galvanized Steel Flat Square Cover 4-Inch x 4-Inch x 0.06-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 753 Pre-Galvanized Steel Flat Square Cover 4-Inch x 4-Inch x 0.06-Inch

SKU: 13198
Raco Flat cover is suitable for using with square box. Square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It comes in 1/2-Inch centered knockout configuration. It measures 4-Inch x 4-Inch x 0.06-Inch. It offers an easy means for mounting BELL® lampholders and other accessories. Cover is UL listed and CSA certified.
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • Angled mounting slots compensate up to 12-degree for box misalignment
  • Comes in square shape

Overview

Raco Flat cover is suitable for using with square box. Square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It comes in 1/2-Inch centered knockout configuration. It measures 4-Inch x 4-Inch x 0.06-Inch. It offers an easy means for mounting BELL® lampholders and other accessories. Cover is UL listed and CSA certified.

Specifications

Item Name
Square Cover
Manufacturer Part Number
753
Manufacturer Name
Raco
UPC
05016990753
Standards
UL E195978 Listed, CSA LR1082 Certified
Configuration
1/2 Inch Centered Knockout
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Raco
RoHS Flag
No
UNSPSC
39121304
Material
0.0625 Inch Steel
Shape
Square
Size
4 Inch x 4 Inch x 0.06 Inch
For Use With
Square Boxes
Finish
Pre-Galvanized
Type
Flat
GTIN
00050169907535
MSDS Link
Is PFA Discontinued
No
Leaf Node Search
Covers
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Covers

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.