Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 695 Steel Screw-On Mount 1-Gang Non-Gangable Masonry Box 1-31/32-Inch x 3-1/2-Inch x 3-1/2-Inch Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 695 Steel Screw-On Mount 1-Gang Non-Gangable Masonry Box 1-31/32-Inch x 3-1/2-Inch x 3-1/2-Inch Bell®

SKU: 13187
Raco Bell® 1-Gang Rectangular non-gangable masonry box features rugged welded 0.0625-Inch steel construction and pre-galvanized finish. This masonry box has capacity of 22.5-Cubic-Inch. It measures 1-31/32-Inch x 3-1/2-Inch 3-1/2-Inch. It has four knockouts at the end, ten concentric knockouts on the sides and two concentric knockouts on the bottom. It accommodates the screw on mounting of switches or other devices in masonry walls. Masonry box is UL listed.
  • Rectangular shape fits square cuts in block
  • Device ears inside the box block mortar from getting in the device holes
  • Steel low-voltage partition #971 fits all 2-1/2-Inch or 3-1/2-Inch depths
  • Gangable masonry boxes provides an option for constructing a box to hold two or more devices
  • 2-1/2-Inch Deep boxes are used in 4-Inch block walls, 3-1/2-Inch deep boxes are used in 6- or 8-Inch block walls
  • Steel voltage partition #971 fits all 2-1/2-Inch or 3-1/2-Inch depths
  • Standard wallplate is used

Overview

Raco Bell® 1-Gang Rectangular non-gangable masonry box features rugged welded 0.0625-Inch steel construction and pre-galvanized finish. This masonry box has capacity of 22.5-Cubic-Inch. It measures 1-31/32-Inch x 3-1/2-Inch 3-1/2-Inch. It has four knockouts at the end, ten concentric knockouts on the sides and two concentric knockouts on the bottom. It accommodates the screw on mounting of switches or other devices in masonry walls. Masonry box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Number of Knockouts
16.0000
Size
1-31/32 Inch Width x 3-1/2 Inch Height
Number of Gangs
1.0000
Type
Non-Gangable
Shape
Rectangular
Energy Star Flag
No
Standards
UL E195978
GTIN
00050169906958
UNSPSC
39121333
RoHS Flag
No
Country Of Origin
Mexico
Material
0.0625 Inch Steel
Mounting
Screw-On
Sub Brand
Bell®
Knockouts
(4) Concentric End, (10) Concentric Side, (2) Concentric Bottom
UPC
05016990695
Brand Name
Raco
Manufacturer Part Number
695
Item Name
Masonry Box
Manufacturer Name
Raco
Construction
Welded
Insulation Material
No
Finish
Pre-Galvanized
Depth
3.5
Degree of Protection
No
Cubic Capacity
22.5
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.