Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 665 Pre-Galvanized Steel 1-Gang Drawn Extension Ring 4-Inch x 2-Inch x 1-7/8-Inch 13-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 665 Pre-Galvanized Steel 1-Gang Drawn Extension Ring 4-Inch x 2-Inch x 1-7/8-Inch 13-Cubic-Inch

SKU: 12048
Raco Rectangle drawn extension ring is suitable to use with 4-Inch handy box. It features steel construction and has pre-galvanized finish. It measures 4-Inch x 2-Inch x 1-7/8-Inch. Concrete box with eight knockouts, includes six 1/2-Inch sides knockouts and two 1/2-Inch end knockouts. It has 13-Cubic-Inch capacity. This extension ring is suitable for exposed work applications. Extension ring is UL listed, CSA certified and meets NEMA/ANSI standards.
  • Knockouts Size: (2) 1/2-Inch End, (6) 1/2-Inch Side
  • Combination screw heads for faster installation
  • Has maximum capacity of 13-Cubic-Inch
  • Measures 4-Inch x 2-Inch

Overview

Raco Rectangle drawn extension ring is suitable to use with 4-Inch handy box. It features steel construction and has pre-galvanized finish. It measures 4-Inch x 2-Inch x 1-7/8-Inch. Concrete box with eight knockouts, includes six 1/2-Inch sides knockouts and two 1/2-Inch end knockouts. It has 13-Cubic-Inch capacity. This extension ring is suitable for exposed work applications. Extension ring is UL listed, CSA certified and meets NEMA/ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Knockouts
(2) 1/2 Inch End, (6) 1/2 Inch Side
RoHS Flag
No
Item Name
Extension Ring
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121320
GTIN
00050169006658
Insulation Material
No
Type
Drawn
Number of Gangs
1.0000
Size
4 Inch x 2 Inch
Shape
Rectangular
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
sku
12048
Degree of Protection
No
Brand Name
Raco
Cubic Capacity
13
Depth
1.875
Finish
Pre-Galvanized
For Use With
Handy Box
Manufacturer Part Number
665
Manufacturer Name
Raco
UPC
05016900665
Number of Knockouts
8.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.