Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 660 Galvanized Steel 1-Gang Square Utility Handy Box 1.94 x 4-Inch x 2.13-Inch Height x 1-7/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 660 Galvanized Steel 1-Gang Square Utility Handy Box 1.94 x 4-Inch x 2.13-Inch Height x 1-7/8-Inch

SKU: 13166
Raco 1-Gang square utility handy box with 10 x 1/2-Inch knockouts, has steel construction for extreme strength and durability. It holds and protects convenience outlets, switch boxes and small junction boxes. It is suitable for surface mounting applications. Utility handy box is UL listed and CSA certified.
  • Perfect for exposed work applications (surface mounted wiring)
  • NEC Requires surface mounted wiring be enclosed with a protective covering such as EMT conduit
  • Acceptable for use in 2-hour rated walls

Overview

Raco 1-Gang square utility handy box with 10 x 1/2-Inch knockouts, has steel construction for extreme strength and durability. It holds and protects convenience outlets, switch boxes and small junction boxes. It is suitable for surface mounting applications. Utility handy box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Shape
No
Size
1.94 Inch Length x 4 Inch Width x 2.13 Inch Height
Number of Knockouts
10.0000
Standards
UL E195978, UL 514A, CSA C22.2
Color
Silver
GTIN
00050169906606
UNSPSC
39121310
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Mounting
Surface
Number of Gangs
1.0000
Material
Steel
UPC
05016990660
Manufacturer Name
Raco
Manufacturer Part Number
660
Knockouts
(2) 1/2 Inch End, (6) 1/2 Inch Side, (2) 1/2 Bottom
Cubic Capacity
13
Construction
Drawn
Item Name
Square Utility Handy Box
Finish
Galvanized
Brand Name
Raco
Depth
1.875
MSDS Link

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.