Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 5387-0 Powder Coated Die Cast Aluminum 1-Gang Weatherproof Electrical Box With Lug 2-3/4-Inch x 4-1/2-Inch x 2-5/8-Inch 22.5-Cubic-Inch Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5387-0 Powder Coated Die Cast Aluminum 1-Gang Weatherproof Electrical Box With Lug 2-3/4-Inch x 4-1/2-Inch x 2-5/8-Inch 22.5-Cubic-Inch Bell®

SKU: 396961
Raco Bell® 1-Gang Weather-proof electrical box in gray color, features powder-coated die-cast aluminum construction. This rectangle box measuring 2-3/4-Inch x 4-1/2-Inch x 2-5/8-Inch, has capacity of 22.5-Cubic-Inch. It has three holes of size 1-Inch. This box has one hole at the back and one hole at each end. Holes of this box accept all threaded fittings and threaded conduit. It comes with two closure plugs, ground screw, gasket and mounting hardware. Surface mountable box is ideal for use in weather-proof junction box, switches, GFCIs and branch circuit wiring in wet, damp or dry locations. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.
  • Reinforced connector outlets
  • Features 1-Inch hub
  • Comes in gray color

Overview

Raco Bell® 1-Gang Weather-proof electrical box in gray color, features powder-coated die-cast aluminum construction. This rectangle box measuring 2-3/4-Inch x 4-1/2-Inch x 2-5/8-Inch, has capacity of 22.5-Cubic-Inch. It has three holes of size 1-Inch. This box has one hole at the back and one hole at each end. Holes of this box accept all threaded fittings and threaded conduit. It comes with two closure plugs, ground screw, gasket and mounting hardware. Surface mountable box is ideal for use in weather-proof junction box, switches, GFCIs and branch circuit wiring in wet, damp or dry locations. It has NEMA 3R rating for safety. Box is UL listed and CSA certified.

Specifications

Color
Gray
Sub Brand
Bell®
Standards
UL 514A Listed, CSA C22.2 No.18 Certified
GTIN
00050169538708
UNSPSC
39121305
NEMA Rating
NEMA 3R
Size
2-3/4 Inch x 4-1/2 Inch
Hub Locations
(1) Each End, (1) Back
Brand Name
Raco
Cubic Capacity
22.5
Degree of Protection
No
Depth
2.625
Finish
Powder Coated
Hub Size
1 Inch
Shape
Rectangular
Insulation Material
No
Item Name
Weatherproof Electrical Box With Lug
Material
Die Cast Aluminum
Mounting
Surface
Number of Gangs
1.0000
Number of Hubs
3.0000
RoHS Flag
No
Country Of Origin
India
Energy Star Flag
No
Manufacturer Part Number
5387-0
Manufacturer Name
Raco
UPC
05016953870

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.