Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 5189-0 Powder Coated Die Cast Metal 1-Gang Cluster Cover 2-27/32-Inch x 4-19/32-Inch TradeSelect® Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5189-0 Powder Coated Die Cast Metal 1-Gang Cluster Cover 2-27/32-Inch x 4-19/32-Inch TradeSelect® Bell®

SKU: 423075
Raco TradeSelect® Bell® 1-Gang Cluster cover in gray color, is suitable for using with Bell® 1-Gang rectangular weather-proof box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in three 1/2-Inch - 14 NPT outlet configuration. It measures 2-27/32-Inch x 4-19/32-Inch. It offers an easy means for mounting Bell® lampholders and other accessories. Cover is UL listed, CSA certified and meets NEMA 3R standards.
  • State-of-the-art powder-coated finish provides maximum weatherability and scratch resistance
  • The 3-Hole covers supplied with two closure plugs
  • Contains gasket and mounting hardware

Overview

Raco TradeSelect® Bell® 1-Gang Cluster cover in gray color, is suitable for using with Bell® 1-Gang rectangular weather-proof box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in three 1/2-Inch - 14 NPT outlet configuration. It measures 2-27/32-Inch x 4-19/32-Inch. It offers an easy means for mounting Bell® lampholders and other accessories. Cover is UL listed, CSA certified and meets NEMA 3R standards.

Specifications

Item Name
Cluster Cover
Color
Gray
Manufacturer Part Number
5189-0
Manufacturer Name
Raco
UPC
05016951890
Standards
UL 514A Listed, CSA C22.2 No.18 Certified, NEMA 3R
Configuration
(3) 1/2-14 NPT Outlet
Energy Star Flag
No
Country Of Origin
India
Brand Name
Raco
RoHS Flag
No
UNSPSC
39131708
Material
Die Cast Metal
Sub Brand
TradeSelect® Bell®
Number of Gangs
1.0000
Shape
Rectangular
Size
2-27/32 Inch x 4-19/32 Inch
For Use With
Bell® Single Gang Rectangular Weatherproof Box
Finish
Powder Coated
GTIN
00050169518908
Is PFA Discontinued
No
Leaf Node Search
Covers
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Covers

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.