Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 5145-0 Powder Coated Die Cast Metal 2-Gang Self-Closing Device Cover 4-3/16-Inch x 4-1/2-Inch TradeSelect® Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5145-0 Powder Coated Die Cast Metal 2-Gang Self-Closing Device Cover 4-3/16-Inch x 4-1/2-Inch TradeSelect® Bell®

SKU: 399159
Raco TradeSelect® Bell® 2-Gang Self-closing device cover in gray color, is suitable for use with weather-proof device box. It features rugged die-cast metal construction for longer endurance and state-of-the-art powder-coated finish for maximum weatherability. Square cover measures 4-3/16-Inch x 4-1/2-Inch. It has self closing lids that ensure weather-proof protection when the receptacle is not in use. Cover with two GFCI receptacles configuration, supports box mounting. Cover is UL/cULus listed, NEMA 3R rated and meets NEC article 406.9A standards.
  • Includes installation hardware, gasket and multilingual instructions
  • Multilingual instructions in each package
  • Comes in square shape

Overview

Raco TradeSelect® Bell® 2-Gang Self-closing device cover in gray color, is suitable for use with weather-proof device box. It features rugged die-cast metal construction for longer endurance and state-of-the-art powder-coated finish for maximum weatherability. Square cover measures 4-3/16-Inch x 4-1/2-Inch. It has self closing lids that ensure weather-proof protection when the receptacle is not in use. Cover with two GFCI receptacles configuration, supports box mounting. Cover is UL/cULus listed, NEMA 3R rated and meets NEC article 406.9A standards.

Specifications

Item Name
Device Cover
Color
Gray
Manufacturer Part Number
5145-0
Manufacturer Name
Raco
UPC
05016951450
Standards
UL E195978 Listed, cULus Certified, NEMA 3R, 2014 NEC Article 406.9A Compliant
Configuration
(2) GFCI Receptacle
Energy Star Flag
No
Country Of Origin
India
Brand Name
Raco
RoHS Flag
No
UNSPSC
39131708
Material
Die Cast Metal
Sub Brand
TradeSelect® Bell®
Mounting
Box
Number of Gangs
2.0000
Shape
Square
Size
4-3/16 Inch x 4-1/2 Inch
For Use With
Weatherproof Device Boxes
Finish
Powder Coated
Type
Self-Closing
GTIN
00050169514504

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.