Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 5121-0 Powder Coated Die Cast Metal 1-Gang Lever Operator Switch Cover 2-53/64-Inch x 39/64-Inch x 4-39/64-Inch TradeSelect® Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5121-0 Powder Coated Die Cast Metal 1-Gang Lever Operator Switch Cover 2-53/64-Inch x 39/64-Inch x 4-39/64-Inch TradeSelect® Bell®

SKU: 408947
Raco TradeSelect® Bell® Lever operator 1-Gang switch cover in gray color, is suitable for using with weather-proof device box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in 1-Pole 125-Volt, 10-Amp switch configuration. This vertical-device mountable cover measures 2-53/64-Inch x 39/64-Inch x 4-39/64-Inch. It is ideal for infloor delivery systems. Cover is UL listed, CSA certified, NEC 2014 compliant and meets NEMA 3R compliant.
  • State-of-the-art powder-coated finish provides maximum weatherability and scratch resistance
  • Most units are supplied with switches
  • Contains gasket and mounting hardware
  • Switch/cover units come with the switch that is unassembled to the cover

Overview

Raco TradeSelect® Bell® Lever operator 1-Gang switch cover in gray color, is suitable for using with weather-proof device box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in 1-Pole 125-Volt, 10-Amp switch configuration. This vertical-device mountable cover measures 2-53/64-Inch x 39/64-Inch x 4-39/64-Inch. It is ideal for infloor delivery systems. Cover is UL listed, CSA certified, NEC 2014 compliant and meets NEMA 3R compliant.

Specifications

Item Name
Switch Cover
Color
Gray
Manufacturer Part Number
5121-0
Manufacturer Name
Raco
UPC
05016951210
Standards
UL E195978 Listed, CSA Certified, NEMA 3R, 2014 NEC Article 406.9A Compliant
Configuration
1-Pole 10 Amp 125 Volt Switch
Energy Star Flag
No
Country Of Origin
India
Brand Name
Raco
RoHS Flag
No
UNSPSC
39131708
Material
Die Cast Metal
Sub Brand
TradeSelect® Bell®
Mounting
Device/Vertical
Number of Gangs
1.0000
Shape
Rectangular
Size
2-53/64 Inch x 39/64 Inch x 4-39/64 Inch
For Use With
Weatherproof Device Boxes
Finish
Powder Coated
Type
Lever Operator
GTIN
00050169512104

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.