Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 5034-0 Powder Coated Die Cast Aluminum 2-Gang Padlockable Self-Closing Device Cover 4-9/16-Inch x 1-3/16-Inch x 4-1/2-Inch TradeSelect® Bell® Rayntite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 5034-0 Powder Coated Die Cast Aluminum 2-Gang Padlockable Self-Closing Device Cover 4-9/16-Inch x 1-3/16-Inch x 4-1/2-Inch TradeSelect® Bell® Rayntite®

SKU: 12890
Raco TradeSelect® Bell® Rayntite® 2-Gang Padlockable self closing device cover in gray color, is suitable for use with weather-proof device box. It features rugged die-cast aluminum construction for longer endurance and state-of-the-art powder-coated finish for maximum weatherability. Square cover measures 4-9/16-Inch x 4-1/2-Inch x 1-3/16-Inch. It has self closing lids that ensure weather-proof protection when the receptacle is not in use. Cover with one 2.625-Inch 30 - 50-Amp receptacle configuration, supports box or device mounting. Cover is UL listed, CSA certified, NEMA 3R rated and meets NEC article 406.9A standards.
  • Includes installation hardware, gasket and multilingual instructions
  • Multilingual instructions in each package
  • Comes in square shape

Overview

Raco TradeSelect® Bell® Rayntite® 2-Gang Padlockable self closing device cover in gray color, is suitable for use with weather-proof device box. It features rugged die-cast aluminum construction for longer endurance and state-of-the-art powder-coated finish for maximum weatherability. Square cover measures 4-9/16-Inch x 4-1/2-Inch x 1-3/16-Inch. It has self closing lids that ensure weather-proof protection when the receptacle is not in use. Cover with one 2.625-Inch 30 - 50-Amp receptacle configuration, supports box or device mounting. Cover is UL listed, CSA certified, NEMA 3R rated and meets NEC article 406.9A standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Raco
Configuration
(1) 2.625 Inch 30 - 50 Amp Receptacle
Finish
Powder Coated
Energy Star Flag
No
Country Of Origin
India
Material
Die Cast Aluminum
RoHS Flag
No
Mounting
Vertical
GTIN
00050169503409
Standards
UL 514A E195978 Listed, CSA C22.2 No.18 Certified, 2014 NEC Article 406.9A Compliant, NEMA 3R
Color
Gray
For Use With
Weatherproof Device Boxes
Item Name
Device Cover
Type
Padlockable, Self-Closing
Sub Brand
TradeSelect® Bell® Rayntite®
Size
4-9/16 Inch x 4-1/2 Inch x 1-3/16 Inch
Shape
Square
Number of Gangs
2.0000
UNSPSC
39131708
Manufacturer Part Number
5034-0
Manufacturer Name
Raco
UPC
05016950340

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.