Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 500 Pre-Galvanized Steel 1-Gang Gangable Conduit Switch Box 2-Inch x 3-Inch x 2-1/2-Inch 12.5-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 500 Pre-Galvanized Steel 1-Gang Gangable Conduit Switch Box 2-Inch x 3-Inch x 2-1/2-Inch 12.5-Cubic-Inch

SKU: 13103
Raco 1-Gang Gangable conduit switch box features 0.0625-Inch steel construction and pre-galvanized finish. It has four 1/2-Inch knockouts in side, two 1/2-Inch knockouts in ends and two 1/2-Inch knockouts in bottom. Rectangle box measures 2-Inch x 2-1/2-Inch x 3-Inch. It has capacity of 12.5-Cubic-Inch. Box is UL listed.
  • Knockouts Size: (2) 1/2-Inch End, (4) 1/2-Inch Side, (2) 1/2-Inch Bottom
  • Suitable for house wiring devices such as switches and outlets
  • Has maximum capacity of 12.5-Cubic-Inch
  • Features steel construction

Overview

Raco 1-Gang Gangable conduit switch box features 0.0625-Inch steel construction and pre-galvanized finish. It has four 1/2-Inch knockouts in side, two 1/2-Inch knockouts in ends and two 1/2-Inch knockouts in bottom. Rectangle box measures 2-Inch x 2-1/2-Inch x 3-Inch. It has capacity of 12.5-Cubic-Inch. Box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Gangable Conduit
Standards
UL E195978 Listed
GTIN
00050169905005
UNSPSC
39121308
Size
2 Inch x 3 Inch
Brand Name
Raco
Cubic Capacity
12.5
Degree of Protection
No
Depth
2.5
Finish
Pre-Galvanized
Shape
Rectangular
Insulation Material
No
Item Name
Switch Box
Knockouts
(2) 1/2 Inch End, (4) 1/2 Inch Side, (2) 1/2 Inch Bottom
Material
0.0625 Inch Steel
Mounting
Plaster Ear
Number of Gangs
1.0000
Number of Knockouts
8.0000
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
500
Manufacturer Name
Raco
UPC
05016990500

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.