Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 4714 Thermoplastic Non-Metallic Sheathed Cable Connector 1/2-Inch The Inside®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 4714 Thermoplastic Non-Metallic Sheathed Cable Connector 1/2-Inch The Inside®

SKU: 12703
Raco The Inside® Non-metallic sheathed cable connector in black color, is suitable for use in dry locations to connect one or two runs of non-metallic sheathed cable to a box. It measures 1-9/64-Inch Dia x 5/8-Inch. It has trade size of 1/2-Inch. Connector features thermoplastic construction. Connector is UL listed and CSA certified.
  • Unique design allows the installer to run the NMSC through the knockout to the desired length before snapping the connector into the knockout
  • No need to cut an oversize d hole for an old work box and connector installation
  • The NMSC connector is UL tested for use with an eccentric knockout
  • Accepts single and dual runs of NMSC and accommodates one of the widest ranges of NMSC combinations in the industry
  • Snap-in locking tab design secures The Insider into the removed 1/2-Inch knockout securely
  • One piece non-metallic construction, made of tough engineered thermoplastic exposes and conceals the ceilings and walls
  • Resists corrosion and offers insulation protection. Can be easily removed by pushing one of the locking tabs with a screwdriver

Overview

Raco The Inside® Non-metallic sheathed cable connector in black color, is suitable for use in dry locations to connect one or two runs of non-metallic sheathed cable to a box. It measures 1-9/64-Inch Dia x 5/8-Inch. It has trade size of 1/2-Inch. Connector features thermoplastic construction. Connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Thread Size
No
Made In America
Yes
Trade Size
1/2 Inch
Type
Non-Metallic Sheathed
Color
Black
Energy Star Flag
No
Standards
UL E195971, 514B and 514C Standard, CSA Certified
GTIN
00050169047149
UNSPSC
39131707
RoHS Flag
No
Country Of Origin
United States of America
Brand Name
Raco
Manufacturer Name
Raco
Degree of Protection
No
Dimensions
1-9/64 Inch Dia x 5/8 Inch Depth
Finish
No
Manufacturer Part Number
4714
Insulation Material
No
Item Name
Cable Connector
Material
Thermoplastic
Sub Brand
The Inside®
UPC
05016904714

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.