Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 274 Pre-Galvanized Steel Welded Concrete Ring 4-Inch x 4-Inch x 4-Inch 49.3-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 274 Pre-Galvanized Steel Welded Concrete Ring 4-Inch x 4-Inch x 4-Inch 49.3-Cubic-Inch

SKU: 11810
Raco Welded concrete ring is suitable to use with masonry box. It features 0.062-Inch steel construction and has pre-galvanized finish. Ring has 1/2-Inch and 3/4-Inch double row knockout. It measures 4-Inch x 4-Inch x 4-Inch. Concrete square ring with four knockouts, includes 1/2-Inch and 3/4-Inch double row knockouts. Flat sides offer excellent contact for locknuts. Concrete ring is UL listed and CSA certified.
  • Knockouts Size: 1/2-Inch and 3/4-Inch Double Row
  • External ears are great choice to nail the ring to the wood form
  • Comes with removable top cover for before pour work
  • Ears on inside of box are for fixtures
  • Waxed fixture ears restrict concrete from interfering with the threads

Overview

Raco Welded concrete ring is suitable to use with masonry box. It features 0.062-Inch steel construction and has pre-galvanized finish. Ring has 1/2-Inch and 3/4-Inch double row knockout. It measures 4-Inch x 4-Inch x 4-Inch. Concrete square ring with four knockouts, includes 1/2-Inch and 3/4-Inch double row knockouts. Flat sides offer excellent contact for locknuts. Concrete ring is UL listed and CSA certified.

Specifications

Type
Welded
Standards
UL 514A E195973 Listed, CSA Certified
GTIN
00050169002742
UNSPSC
39121320
Size
4 Inch x 4 Inch
Brand Name
Raco
Cubic Capacity
49.3
Degree of Protection
No
Depth
4
Finish
Pre-Galvanized
For Use With
Masonry Boxes
Shape
Square
Insulation Material
No
Item Name
Concrete Ring
Knockouts
1/2 Inch and 3/4 Inch Double Row
Material
0.062 Inch Steel
Number of Knockouts
4.0000
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
274
Manufacturer Name
Raco
UPC
05016900274

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.