Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 260 Pre-Galvanized Steel Raised Ground Large Capacity Steel Wall Box 4-11/16-Inch x 4-11/16-Inch x 3-1/4-Inch 66.7-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 260 Pre-Galvanized Steel Raised Ground Large Capacity Steel Wall Box 4-11/16-Inch x 4-11/16-Inch x 3-1/4-Inch 66.7-Cubic-Inch

SKU: 109082
Raco Raised ground large capacity steel wallbox features welded steel construction and pre-galvanized finish. It has two 1/2-Inch, 3/4-Inch TKO, two 1-Inch, 1-1/4-Inch TKO, two 1-Inch, 2-Inch concentric sides conduit, two 3/4-Inch, 1-Inch TKO® and two 1/2-Inch knockouts in bottom. This square box measures 4-11/16-Inch x 4-11/16-Inch x 3-1/4-Inch. It has capacity of 66.7-Cubic-Inch. Screw-on mountable box is suitable for audio, video, data and power applications. Box is UL listed.
  • Knockouts Size: (2) 1/2-Inch + 3/4-Inch TKO, (2) 1-Inch + 1-1/4-Inch TKO, (2) 1-Inch + 2-Inch Concentric Sides Conduit, (2) 3/4-Inch + 1-Inch TKO, (2) 1/2-Inch Bottom Conduit
  • Large capacity design
  • Accepts standard 4-11/16-Inch square device and flat covers
  • Ground screws provided

Overview

Raco Raised ground large capacity steel wallbox features welded steel construction and pre-galvanized finish. It has two 1/2-Inch, 3/4-Inch TKO, two 1-Inch, 1-1/4-Inch TKO, two 1-Inch, 2-Inch concentric sides conduit, two 3/4-Inch, 1-Inch TKO® and two 1/2-Inch knockouts in bottom. This square box measures 4-11/16-Inch x 4-11/16-Inch x 3-1/4-Inch. It has capacity of 66.7-Cubic-Inch. Screw-on mountable box is suitable for audio, video, data and power applications. Box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Knockouts
(2) 1/2 Inch and 3/4 Inch TKO, (2) 1 Inch and 1-1/4 Inch TKO, (2) 1 Inch and 2 Inch Concentric Side, (2) 3/4 Inch and 1 Inch TKO, (2) 1/2 Inch Bottom
RoHS Flag
No
Item Name
Large Capacity Steel Wall Box
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121309
GTIN
00050169002605
Mounting
Screw-On
Insulation Material
No
Type
Raised Ground
Size
4-11/16 Inch x 4-11/16 Inch
Shape
Square
Standards
UL E195978
sku
109082
Degree of Protection
No
Brand Name
Raco
Construction
Welded
Cubic Capacity
66.7
Depth
3.25
Finish
Pre-Galvanized
Manufacturer Part Number
260
Manufacturer Name
Raco
UPC
05016900260
Number of Knockouts
10.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.