Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 258 Pre-Galvanized Steel Raised Ground Square Box 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch 42 Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 258 Pre-Galvanized Steel Raised Ground Square Box 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch 42 Cubic-Inch

SKU: 11774
Raco Raised ground square box features welded steel construction and pre-galvanized finish. It has eight 1-Inch sides conduit, one 1/2-Inch and three TKO® knockouts in bottom. This square box measures 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch. It has capacity of 42 Cubic-Inch. Screw-on mountable box is suitable for larger sized conductors or wiring devices applications. Box is UL listed.
  • Knockouts Size: (8) 1 Inch Sides Conduit, (1) 1/2 Inch, (3) TKO Bottom Conduit
  • Combination screw heads aid for quick and easy installation
  • TKO Knockouts ensure design and installation flexibility
  • Features welded steel construction

Overview

Raco Raised ground square box features welded steel construction and pre-galvanized finish. It has eight 1-Inch sides conduit, one 1/2-Inch and three TKO® knockouts in bottom. This square box measures 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch. It has capacity of 42 Cubic-Inch. Screw-on mountable box is suitable for larger sized conductors or wiring devices applications. Box is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Size
4-11/16 Inch x 4-11/16 Inch
RoHS Flag
No
Item Name
Square Box
Knockouts
(8) 1 Inch Side, (1) 1/2 Inch, (3) TKO Bottom
UPC
05016900258
UNSPSC
39121308
Made In America
Yes
Type
Raised Ground
Manufacturer Part Number
258
Standards
UL E195978, UL 514A
Shape
Square
Mounting
Screw-On
Number of Knockouts
12.0000
Material
Steel
Manufacturer Name
Raco
Finish
Pre-Galvanized
GTIN
00050169002582
Brand Name
Raco
Cubic Capacity
42
Construction
Welded
Degree of Protection
No
sku
11774
Depth
2.125
Country Of Origin
United States of America
Insulation Material
No
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.