Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 250 Pre-Galvanized Steel Drawn Extension Ring 4-11/16-Inch x 4-11/16-Inch x 1-1/2-Inch 29.5-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 250 Pre-Galvanized Steel Drawn Extension Ring 4-11/16-Inch x 4-11/16-Inch x 1-1/2-Inch 29.5-Cubic-Inch

SKU: 11768
Raco Drawn extension ring is suitable to use with 4-11/16-Inch square steel box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-11/16-Inch x 4-11/16-Inch x 1-1/2-Inch. Extension ring with 12 knockouts, includes eight 1/2-Inch side knockouts and four 3/4-Inch bottom knockouts. It has 29.5-Cubic-Inch capacity. This square ring provides a means for adding cubic capacity or as an outlet box for surface conduit. Extension ring is UL listed and CSA certified.
  • Knockouts Size: (8) 1/2-Inch Side, (4) 3/4-Inch Bottom
  • Combination screw heads for faster installation
  • Has maximum capacity of 29.5-Cubic-Inch
  • Measures 4-11/16-Inch x 4-11/16-Inch

Overview

Raco Drawn extension ring is suitable to use with 4-11/16-Inch square steel box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-11/16-Inch x 4-11/16-Inch x 1-1/2-Inch. Extension ring with 12 knockouts, includes eight 1/2-Inch side knockouts and four 3/4-Inch bottom knockouts. It has 29.5-Cubic-Inch capacity. This square ring provides a means for adding cubic capacity or as an outlet box for surface conduit. Extension ring is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Drawn
Standards
UL 514A E195973 Listed, CSA Certified
GTIN
00050169002506
UNSPSC
39121320
Size
4-11/16 Inch x 4-11/16 Inch
Brand Name
Raco
Cubic Capacity
29.5
Degree of Protection
No
Depth
1.5
Finish
Pre-Galvanized
Shape
Square
Insulation Material
No
Item Name
Extension Ring
Knockouts
(8) 1/2 Inch Side, (4) 3/4 Inch Bottom
Material
0.062 Inch Steel
Number of Knockouts
12.0000
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
250
Manufacturer Name
Raco
UPC
05016900250

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.