Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 231 Steel Wall/Ceiling Mount Masonry Square Box 4 Inch x 4 Inch x 2-1/8 Inch Bell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 231 Steel Wall/Ceiling Mount Masonry Square Box 4 Inch x 4 Inch x 2-1/8 Inch Bell®

SKU: 13014
Raco Bell® Masonry square box features welded 0.0625-Inch steel construction with pre-galvanized finish. This masonry box has capacity of 30.3 Cubic-Inch. It measures 4 Inch x 4 Inch 2-1/8 Inch. It has eight 3/4-Inch side knockouts, one 1/2 Inch and four 3/4-Inch knockouts in bottom for design and installation flexibility. Split multiple conductor runs into two or more directions to bring power to a number of electrical devices. It supports wall/ceiling mounting. Masonry square box is UL listed.
  • Raco offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists
  • Slots in the bracket engage the lip of the stud and actually crimp it as you press the bracket on the stud
  • Combination screw heads aid for quick and easy installation

Overview

Raco Bell® Masonry square box features welded 0.0625-Inch steel construction with pre-galvanized finish. This masonry box has capacity of 30.3 Cubic-Inch. It measures 4 Inch x 4 Inch 2-1/8 Inch. It has eight 3/4-Inch side knockouts, one 1/2 Inch and four 3/4-Inch knockouts in bottom for design and installation flexibility. Split multiple conductor runs into two or more directions to bring power to a number of electrical devices. It supports wall/ceiling mounting. Masonry square box is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
sku
13014
UPC
05016990231
UNSPSC
39121333
Brand Name
Raco
Sub Brand
Bell®
Standards
UL E195978
Size
4 Inch Width x 4 Inch Height
Shape
Square
RoHS Flag
No
Construction
Welded
Cubic Capacity
30.3
Number of Knockouts
13.0000
GTIN
00050169902318
Finish
Pre-Galvanized
Country Of Origin
United States of America
Energy Star Flag
No
Depth
2.125
Degree of Protection
No
Material
0.0625 Inch Steel
Mounting
Ceiling/Wall
Item Name
Masonry Square Box
Manufacturer Name
Raco
Made In America
Yes
Insulation Material
No
Knockouts
(8) 3/4 Inch Side, (1) 1/2 Inch and (4) 3/4 Inch Bottom
Manufacturer Part Number
231
MSDS Link Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.