Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 2162RAC Zinc Electroplated Steel Insulated EMT Set Screw Connector 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 2162RAC Zinc Electroplated Steel Insulated EMT Set Screw Connector 3-Inch

SKU: 425724
Raco Insulated set screw connector is suitable for use with EMT, IMC and rigid conduit. It has trade size of 3-inches. Concrete-tight connector with set screw connection, features steel construction and zinc electro-plated finish. It measures 3.38-Inch x 3.555-Inch Dia. Connector is UL listed.
  • Features steel construction
  • Tri-head screws allow to install using a slotted, Phillips or Robertson-head screwdriver
  • Measures 3.555-Inch Dia x 3.38-Inch x 0.115-Inch

Overview

Raco Insulated set screw connector is suitable for use with EMT, IMC and rigid conduit. It has trade size of 3-inches. Concrete-tight connector with set screw connection, features steel construction and zinc electro-plated finish. It measures 3.38-Inch x 3.555-Inch Dia. Connector is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
No
Material
Steel
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39131707
GTIN
00050169021620
Standards
UL 514B, E195969, E195970 Listed
Thread Length
0.654
Fitting Type
Connector
Type
Insulated
Thread Size
No
Trade Size
3 Inch
Finish
Electroplated Zinc
Brand Name
Raco
Connection Type
Set Screw
Dimensions
3.555 Inch Dia x 3.38 Inch Length x 0.115 Inch Thickness
Degree of Protection
No
For Use With
EMT/Rigid/IMC Conduit
Manufacturer Name
Raco
Manufacturer Part Number
2162RAC
Item Name
EMT Set Screw Connector
Insulation Material
No
UPC
05016902162

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.