Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 205RAC Galvanized Steel Flat Life Safety Steel Wall Box Mounting Bracket 4-Inch x 4-Inch Raco® Retro-Ring®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 205RAC Galvanized Steel Flat Life Safety Steel Wall Box Mounting Bracket 4-Inch x 4-Inch Raco® Retro-Ring®

SKU: 11699
Raco Retro-Ring® Flat life safety steel wallbox mounting bracket is suitable to use with 4-Inch square steel box. It features 0.039-Inch steel construction and has galvanized finish. It measures 4-Inch x 4-Inch. This square bracket is box mountable. It works in 3/8 to 1-1/2-Inch thick wall or ceiling applications. Mounting bracket is UL listed and CSA certified.
  • Small footprint is covered by most popular life safety devices
  • Steel old work wings facilitate mounting of box as well as devices to wall securely
  • Includes one wall template
  • Rounded corners

Overview

Raco Retro-Ring® Flat life safety steel wallbox mounting bracket is suitable to use with 4-Inch square steel box. It features 0.039-Inch steel construction and has galvanized finish. It measures 4-Inch x 4-Inch. This square bracket is box mountable. It works in 3/8 to 1-1/2-Inch thick wall or ceiling applications. Mounting bracket is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
0.039 Inch Steel
RoHS Flag
No
Item Name
Life Safety Steel Wall Box Mounting Bracket
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39121321
GTIN
00050169002056
Mounting
Box
Insulation Material
No
Type
Flat
Sub Brand
Retro-Ring®
Size
4 Inch x 4 Inch
Shape
Square
Standards
UL 514A E195973 Listed, CSA Certified
sku
11699
Degree of Protection
No
Brand Name
Raco
Finish
Galvanized
Manufacturer Part Number
205RAC
Manufacturer Name
Raco
UPC
05016900205
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.