Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 203 Pre-Galvanized Steel Drawn Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 22.5-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 203 Pre-Galvanized Steel Drawn Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 22.5-Cubic-Inch

SKU: 12971
Raco Drawn extension ring is suitable to use with 4-Inch square steel box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-Inch x 4-Inch x 1-1/2-Inch. Extension ring with 12 knockouts, includes eight 1/2-Inch side knockouts and four 3/4-Inch bottom knockouts. It has 22.5-Cubic-Inch capacity. This square ring provides a means for adding cubic capacity or as an outlet box for surface conduit. Extension ring is UL listed, CSA certified and meets NEMA/ANSI standards.
  • Knockouts Size: (8) 1/2-Inch Side, (4) 3/4-Inch Bottom
  • Combination screw heads for faster installation
  • Has maximum capacity of 22.5-Cubic-Inch
  • Measures 4-Inch x 4-Inch

Overview

Raco Drawn extension ring is suitable to use with 4-Inch square steel box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-Inch x 4-Inch x 1-1/2-Inch. Extension ring with 12 knockouts, includes eight 1/2-Inch side knockouts and four 3/4-Inch bottom knockouts. It has 22.5-Cubic-Inch capacity. This square ring provides a means for adding cubic capacity or as an outlet box for surface conduit. Extension ring is UL listed, CSA certified and meets NEMA/ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
0.062 Inch Steel
Knockouts
(8) 1/2 Inch Side, (4) 3/4 Inch Bottom
RoHS Flag
No
Item Name
Extension Ring
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121321
GTIN
00050169902035
Insulation Material
No
Type
Drawn
Size
4 Inch x 4 Inch
Shape
Square
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
sku
12971
Degree of Protection
No
Brand Name
Raco
Cubic Capacity
22.5
Depth
1.5
Finish
Pre-Galvanized
Manufacturer Part Number
203
Manufacturer Name
Raco
UPC
05016990203
Number of Knockouts
12.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.