Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 192 Pre-Galvanized Steel Raised Ground Square Box 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 192 Pre-Galvanized Steel Raised Ground Square Box 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch

SKU: 12942
Raco Raised ground square box features drawn steel construction and pre-galvanized finish. It has eight 1/2-Inch, four 3/4-Inch sides conduit, two 1/2-Inch and two 3/4-Inch knockouts in bottom. This square box measures 4-Inch x 4-Inch x 1-1/2-Inch. It has capacity of 21-Cubic-Inch. Screw-on mountable box is suitable for lighting fixtures, switches or receptacles. Combination screw heads ensure faster installation. Box is UL listed.
  • Knockouts Size: (8) 1/2-Inch, (4) 3/4-Inch Sides Conduit, (2) 1/2-Inch, (2) 3/4-Inch Bottom Conduit
  • Thru-the-wallbox is designed for shallow wall applications and allows for attachment of wallplate to both faces of box
  • Square boxes are ideal where multiple conductor runs are divided into two or more directions
  • Drawn boxes are great choice for exposed work applications

Overview

Raco Raised ground square box features drawn steel construction and pre-galvanized finish. It has eight 1/2-Inch, four 3/4-Inch sides conduit, two 1/2-Inch and two 3/4-Inch knockouts in bottom. This square box measures 4-Inch x 4-Inch x 1-1/2-Inch. It has capacity of 21-Cubic-Inch. Screw-on mountable box is suitable for lighting fixtures, switches or receptacles. Combination screw heads ensure faster installation. Box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Knockouts
(8) 1/2 Inch, (4) 3/4 Inch Side, (2) 1/2 Inch, (2) 3/4 Inch Bottom
RoHS Flag
No
Item Name
Square Box
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121308
GTIN
00050169901922
Mounting
Screw-On
Insulation Material
No
Type
Raised Ground
Size
4 Inch x 4 Inch
Shape
Square
Standards
UL E195978
sku
12942
Degree of Protection
No
Brand Name
Raco
Construction
Drawn
Cubic Capacity
21
Depth
1.5
Finish
Pre-Galvanized
Manufacturer Part Number
192
Manufacturer Name
Raco
UPC
05016990192
Number of Knockouts
16.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.