Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 125 Pre-Galvanized Steel Octagon Box 4-Inch x 4-Inch x 1-1/2-Inch 15.5-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 125 Pre-Galvanized Steel Octagon Box 4-Inch x 4-Inch x 1-1/2-Inch 15.5-Cubic-Inch

SKU: 12916
Raco Octagon box features drawn steel construction and pre-galvanized finish. It has four 1/2-Inch sides conduit and five 1/2-Inch knockouts in bottom conduit. This octagon box measures 4-Inch x 4-Inch x 1-1/2-Inch. It has capacity of 15.5-Cubic-Inch. Screw-on mountable box is suitable for installing ceiling or wall lighting fixtures. Box is UL listed.
  • Knockouts Size: (4) 1/2-Inch Sides Conduit, (5) 1/2-Inch Bottom Conduit
  • Suitable for use in the installation of ceiling or wall lighting fixtures
  • Combination screw heads aid for quick and easy installation
  • Features drawn steel construction

Overview

Raco Octagon box features drawn steel construction and pre-galvanized finish. It has four 1/2-Inch sides conduit and five 1/2-Inch knockouts in bottom conduit. This octagon box measures 4-Inch x 4-Inch x 1-1/2-Inch. It has capacity of 15.5-Cubic-Inch. Screw-on mountable box is suitable for installing ceiling or wall lighting fixtures. Box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
4 Inch x 4 Inch
RoHS Flag
No
Item Name
Octagon Box
Knockouts
(4) 1/2 Inch Side, (5) 1/2 Inch Bottom
UPC
05016990125
UNSPSC
39121308
Made In America
Yes
Manufacturer Part Number
125
Standards
UL E195978
Shape
Octagonal
Mounting
Screw-On
Number of Knockouts
9.0000
Material
Steel
Manufacturer Name
Raco
Finish
Pre-Galvanized
GTIN
00050169901250
Brand Name
Raco
Cubic Capacity
15.5
Construction
Drawn
Degree of Protection
No
sku
12916
Depth
1.5
Country Of Origin
United States of America
Insulation Material
No
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.