Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers PCF207 Fiber Fish Kit 3/16 Inch x 30 ft Plastic Coated Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers PCF207 Fiber Fish Kit 3/16 Inch x 30 ft Plastic Coated Orange

SKU: 268324
Rack-A-Tiers Fish kit includes 1 - 6 ft B/F and 4 - 6 ft M/F rod with tips.
  • Contains 1 - 6 ft B/F, 4 - 6 ft M/F rod with tips
  • Rod of length 30 ft
  • Fiber construction with plastic coated orange

Overview

Rack-A-Tiers Fish kit includes 1 - 6 ft B/F and 4 - 6 ft M/F rod with tips.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Backing Material
No
Adhesive Material
No
UNSPSC
27113100
Item Name
Fish Kit
Energy Star Flag
No
Color
Plastic Coated Orange
Manufacturer Part Number
PCF207
Manufacturer Name
Rack-A-Tiers
UPC
62591230207
sku
268324
Length
30
Material
Fiber
Brand Name
Rack-A-Tiers
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.