Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers 95000 Metal All-In-One Extension Drill 10-ft Length The Javelin™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 95000 Metal All-In-One Extension Drill 10-ft Length The Javelin™

SKU: 100129
Rack-A-Tiers The Javelin™ All-in-one extension drill holds drivers bits, nut drivers and drill bits. It comes with a fully adjustable hole cutter and auger bit extension kit. Drill reaches up to 10-ft long and cuts a 3/8-Inch rod to any length. All-in-one extension drill is UL listed.
  • Features metal construction
  • 10-ft Long
  • Fully adjustable hole cutter

Overview

Rack-A-Tiers The Javelin™ All-in-one extension drill holds drivers bits, nut drivers and drill bits. It comes with a fully adjustable hole cutter and auger bit extension kit. Drill reaches up to 10-ft long and cuts a 3/8-Inch rod to any length. All-in-one extension drill is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Standards
UL Listed
UNSPSC
27112832
Sub Brand
The Javelin™
sku
100129
UPC
62591295000
Manufacturer Name
Rack-A-Tiers
Manufacturer Part Number
95000
Brand Name
Rack-A-Tiers
Drive Size
No
Finish
No
Item Name
All-In-One Extension Drill
Length
10
Material
Metal
Shank Type
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.