Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers 70531R Color Coded Magnetic Hexagonal Bit 1/4-Inch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 70531R Color Coded Magnetic Hexagonal Bit 1/4-Inch Red

SKU: 105779
Rack-A-Tiers Color-coded 2.5-Inch magnetic hex bit in red finish, has hexagonal socket of size 1/4-Inch. It comes with color-coding for easy size identification. Hex bit is UL listed and CSA certified.
  • Bits are easier to use and harder to lose while saving you a ton of time
  • Has hexagonal socket of size 1/4-Inch
  • Comes in red finish

Overview

Rack-A-Tiers Color-coded 2.5-Inch magnetic hex bit in red finish, has hexagonal socket of size 1/4-Inch. It comes with color-coding for easy size identification. Hex bit is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Shank Type
No
Socket Size
1/4 Inch
Standards
UL Listed, CSA Certified
UNSPSC
27112815
Type
Color Coded
Socket Type
Hexagonal
Finish
Red
Brand Name
Rack-A-Tiers
UPC
62591270531
Manufacturer Name
Rack-A-Tiers
Manufacturer Part Number
70531R
Overall Length
2.5
Item Name
Magnetic Hexagonal Bit
Teeth per Inch
No
Tooth Pattern
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.