Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers 47030 Junior Copper Wire Stripper 14-10-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 47030 Junior Copper Wire Stripper 14-10-AWG

SKU: 108641
Rack-A-Tiers Junior copper wire stripper offers stripping range of 14 - 10-AWG. It has sturdy steel jaw for precise cutting. This wire stripper comes with aluminum frame and hardened one-piece blade. It easily strips solid-core or braided wire and has fully adjustable wire guide.
  • Blade easily resharpened
  • Strips 14 - 10-AWG wires
  • Steel jaw construction

Overview

Rack-A-Tiers Junior copper wire stripper offers stripping range of 14 - 10-AWG. It has sturdy steel jaw for precise cutting. This wire stripper comes with aluminum frame and hardened one-piece blade. It easily strips solid-core or braided wire and has fully adjustable wire guide.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Cable Type
No
Finish
No
Manufacturer Part Number
47030
Brand Name
Rack-A-Tiers
Energy Star Flag
No
Stripping/Cutting Range
14-10 AWG
UNSPSC
27111510
UPC
62591247030
sku
108641
Item Name
Junior Copper Wire Stripper
Jaw Material
Steel
Insulation Material
No
Manufacturer Name
Rack-A-Tiers
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.