Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers 47020 Easy Stripper 14-4/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 47020 Easy Stripper 14-4/0-AWG

SKU: 105407
Rack-A-Tiers Easy stripper offers stripping range of 14 - 4/0-AWG. It measures 3-Inch x 7-Inch x 4-Inch. This stripper is environmentally friendly and simple to use.
  • Strip the cover off your scrap wire in minutes with the easy stripper, that increases your earnings on every single job you complete
  • Less than 10% the price of a standard motorized wire stripper
  • Powered by any normal power drill
  • Way easier and faster than using your knife

Overview

Rack-A-Tiers Easy stripper offers stripping range of 14 - 4/0-AWG. It measures 3-Inch x 7-Inch x 4-Inch. This stripper is environmentally friendly and simple to use.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Cable Type
No
Jaw Material
No
Stripping/Cutting Range
14-4/0 AWG
Energy Star Flag
No
UNSPSC
27111510
sku
105407
Finish
No
UPC
62591247020
Brand Name
Rack-A-Tiers
Insulation Material
No
Item Name
Easy Stripper
Manufacturer Part Number
47020
Manufacturer Name
Rack-A-Tiers
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.