Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rack-A-Tiers 42800 Magnetic Wire Snake

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 42800 Magnetic Wire Snake

SKU: 106958
Rack-A-Tiers Magnetic wire snake is suitable for fishing wire through walls. It features hand roller with powerful magnet and smooth finish to prevent damage on wall. It comes with 10-ft ball chain.
  • Hand roller with powerful magnet and smooth finish to avoid damaging walls
  • Flexible leader with magnet head
  • Also makes a great stud finder
  • Any fiber fish can easily be threaded onto the magnet head This will help push through dense insulation and guide through fire-block drill holes

Overview

Rack-A-Tiers Magnetic wire snake is suitable for fishing wire through walls. It features hand roller with powerful magnet and smooth finish to prevent damage on wall. It comes with 10-ft ball chain.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Closure Type
No
Brand Name
Rack-A-Tiers
UNSPSC
27113100
Energy Star Flag
No
sku
106958
UPC
62591242800
Item Name
Magnetic Wire Snake
Reel Type
No
Tape End
No
Includes
10 ft Ball Chain
Manufacturer Part Number
42800
Manufacturer Name
Rack-A-Tiers
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.