Rack-A-Tiers 11931 Standard Tug Wise 15-Inch x 3-Inch x 15-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rack-A-Tiers 11931 Standard Tug Wise 15-Inch x 3-Inch x 15-Inch

SKU: 121966
Rack-A-Tiers Standard tug wise is suitable for use with both wooden and plastic reels. This easy attaching wise has four screw holes for easy attachment. Just attach the tug wise to reel base and its ready to use. It withstands load up to 1000 lbs.
  • Has four screws for easy attachment
  • Suits perfectly to both wooden and plastic reels
  • Handles weight up to 1000 lbs

Overview

Rack-A-Tiers Standard tug wise is suitable for use with both wooden and plastic reels. This easy attaching wise has four screw holes for easy attachment. Just attach the tug wise to reel base and its ready to use. It withstands load up to 1000 lbs.

Specifications

Degree of Protection
No
Caster Type
No
UNSPSC
26121600
Energy Star Flag
No
Brand Name
Rack-A-Tiers
Capacity
Upto 1000 lb
UPC
62591211931
Manufacturer Name
Rack-A-Tiers
Manufacturer Part Number
11931
Type
Standard
Finish
No
Item Name
Tug Wise

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.