Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab YARM24-Yardblaster Arm 24-Inch Silver Gray/Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab YARM24-Yardblaster Arm 24-Inch Silver Gray/Polyester Powder Coated

SKU: 50401
Rab Yardblaster arm in silver gray color, is 24-Inch long and has durable construction with polyester powder coated finish. It is suitable for use with high pressure sodium/mercury vapor lamp.
  • Comes in silver gray/polyester powder coated finish
  • Perfect for use with high pressure sodium/mercury vapor lamp
  • 24-Inch long arm

Overview

Rab Yardblaster arm in silver gray color, is 24-Inch long and has durable construction with polyester powder coated finish. It is suitable for use with high pressure sodium/mercury vapor lamp.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
GTIN
00019813175737
UNSPSC
39111813
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
YARM24
Manufacturer Name
Rab
UPC
01981317573
sku
50401
Color/Finish
Silver Gray/Polyester Powder Coated
Dimensions
24 Inch Length
Brand Name
Rab
For Use With
High Pressure Sodium/Mercury Vapor Lamp
Item Name
Yardblaster Arm
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.