Rab XC1W Die Cast Aluminum Weatherproof Heavy-Duty Round Cover 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab XC1W Die Cast Aluminum Weatherproof Heavy-Duty Round Cover 4-Inch

SKU: 129768
Rab Weather-proof heavy-duty round cover is suitable for using with round boxes. Round cover in white finish, features die-cast aluminum construction. It comes in one 1/2-Inch tapped hole configuration. This 4-Inch Dia cover comes with heavy foam rubber gasket that seals out liquids, dust and debris. It features close-up plugs that allow Phillips or slotted screwdrivers for easy installation. Cover is suitable for wet locations. Cover is UL listed.
  • 10 - 24 Brass round head Phillips/slotted screws
  • 1/8-Inch Thick closed cell silicone rubber for long lasting seal won't crumple or break
  • Stainless steel screws

Overview

Rab Weather-proof heavy-duty round cover is suitable for using with round boxes. Round cover in white finish, features die-cast aluminum construction. It comes in one 1/2-Inch tapped hole configuration. This 4-Inch Dia cover comes with heavy foam rubber gasket that seals out liquids, dust and debris. It features close-up plugs that allow Phillips or slotted screwdrivers for easy installation. Cover is suitable for wet locations. Cover is UL listed.

Specifications

Item Name
Round Cover
Color
White
Manufacturer Part Number
XC1W
Manufacturer Name
Rab
UPC
01981393458
Standards
UL Listed
Configuration
(1) 1/2 Inch Tapped Hole
Energy Star Flag
No
Country Of Origin
China
Brand Name
Rab
RoHS Flag
No
UNSPSC
39121304
Material
Die Cast Aluminum
Shape
Round
Size
4 Inch
For Use With
Round Boxes
Finish
No
Type
Weatherproof, Heavy-Duty
GTIN
00019813934587

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.