Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WPLED52/PCS 2 LED Wallpack 52-Watt 120 - 277-Volt Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WPLED52/PCS 2 LED Wallpack 52-Watt 120 - 277-Volt Polyester Bronze Powder Coated

SKU: 122373
Rab Wallpack in bronze color, has precision die-cast aluminum housing with polyester powder coated finish. This wall bracket mountable wallpack uses 52-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.51-Amp at 120-Volts. Lamp in this wallpack has color rendering index of 65 CRI and color temperature rating of 5000K. Lamp offers 5896-Lumens of bright light output. This wallpack comes with lens frame, tempered glass lens and high temperature silicone gasket. Specular vacuum metalized polycarbonate reflector delivers uniform light distribution. It has average life of 100000 hours. Distinctly it has efficacy of 97 LPW.

Wallpack measures 12.1-Inch x 9-1/2-Inch x 10-1/4-Inch. External fins offer superior heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It comes with 6-Kilo-Volts of surge protection. It has cast aluminum thermal management system for optimal heat sinking. Wallpack is UL listed, DLC certified, RoHS compliant and meets IESNA LM-79 & LM-80 standards.
  • High-performance LED light engine
  • Maintains initial lumens of 70% at 100000 hours
  • Replaces 250-Watt metal halide bulb
  • Polyester powder coat finish
  • LED color temperature is warranted to shift no more than 200K in CCT over a 5-Year period
  • Total harmonic distortion of 8.3% at 120-Volts and 11% at 277-Volts
  • Standard 15-degree cut-off angle. 3-Cut-off Options

Overview

Rab Wallpack in bronze color, has precision die-cast aluminum housing with polyester powder coated finish. This wall bracket mountable wallpack uses 52-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.51-Amp at 120-Volts. Lamp in this wallpack has color rendering index of 65 CRI and color temperature rating of 5000K. Lamp offers 5896-Lumens of bright light output. This wallpack comes with lens frame, tempered glass lens and high temperature silicone gasket. Specular vacuum metalized polycarbonate reflector delivers uniform light distribution. It has average life of 100000 hours. Distinctly it has efficacy of 97 LPW.

Wallpack measures 12.1-Inch x 9-1/2-Inch x 10-1/4-Inch. External fins offer superior heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It comes with 6-Kilo-Volts of surge protection. It has cast aluminum thermal management system for optimal heat sinking. Wallpack is UL listed, DLC certified, RoHS compliant and meets IESNA LM-79 & LM-80 standards.

Specifications

Mounting
Wall Bracket
Socket Type
No
Shape
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Number of Lamps
2.0000
Lamp Wattage
52 Watt
Lumens
5896 Lumens
Item Name
Wallpack
Includes
Swivel Photocell
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Temperature Rating
40 deg C Ambient, -40 deg F Minimum Starting
Standards
UL Listed, DLC Listed, IESNA LM-79 and LM-80 Tested, RoHS Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813762432
Dimensions
12.1 Inch Length x 9-1/2 Inch Width x 10-1/4 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
61 Watt, 720 Milli-Amp Driver, 0.51 Amp at 120 Volt, Constant Current
Dimmable
No
Voltage Rating
120 Volt
CRI
65.0000
Manufacturer Name
Rab
UPC
01981376243
Manufacturer Part Number
WPLED52/PCS
Construction
Precision Die Cast Aluminum Housing, Lens Frame, Tempered Glass Lens, High-Temperature Silicone Gasket
Color Temperature
5000K
Brand Name
Rab
Average Life
100000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.