Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WPLED2T78 Type II Distribution Wallpack 78-Watt 120 - 277-Volt Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WPLED2T78 Type II Distribution Wallpack 78-Watt 120 - 277-Volt Polyester Bronze Powder Coated

SKU: 125189
Rab 6 LED Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack uses 78-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.66-Amp at 120-Volts, 0.41-Amp at 208-Volts, 0.35-Amp at 240-Volts, 0.3-Amp at 277-Volts. Lamp of the wallpack has color temperature rating of 5100K and color rendering index of 67 to ensure optimal light level in the surrounding. Lamp offers 7716-Lumens of bright light output. Wallpack features specular vacuum metalized polycarbonate reflector for uniform distribution of the light. It measures 25.424-Inch x 15-Inch x 6.631-Inch.

This wallpack has average life of 100000 hours. It comes with lens frame, mounting arm and high temperature silicone gaskets. External fins ensure superior heat sinking. It has 3-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. This wallpack comes with 6-Kilo-Volts of surge protection. It has IP66 rated degree of protection. This wallpack is suitable for wet locations as a downlight. Wall pack is UL listed, DLC certified and RoHS compliant.
  • High-performance LED light engine
  • Polyester powder coat finish
  • Color Stability: LED color temperature is warranted to shift no more than 200K in CCT over a 5 year period
  • Total harmonic distortion of 5.0% at 120-Volts and 12.3% at 277-Volts
  • Replaces 400-Watt metal halide lamp
  • Six multi-chip, 13-Watt, high output, long life LEDs

Overview

Rab 6 LED Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack uses 78-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.66-Amp at 120-Volts, 0.41-Amp at 208-Volts, 0.35-Amp at 240-Volts, 0.3-Amp at 277-Volts. Lamp of the wallpack has color temperature rating of 5100K and color rendering index of 67 to ensure optimal light level in the surrounding. Lamp offers 7716-Lumens of bright light output. Wallpack features specular vacuum metalized polycarbonate reflector for uniform distribution of the light. It measures 25.424-Inch x 15-Inch x 6.631-Inch.

This wallpack has average life of 100000 hours. It comes with lens frame, mounting arm and high temperature silicone gaskets. External fins ensure superior heat sinking. It has 3-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. This wallpack comes with 6-Kilo-Volts of surge protection. It has IP66 rated degree of protection. This wallpack is suitable for wet locations as a downlight. Wall pack is UL listed, DLC certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
78 Watt 67 CRI 5100K 7716 Lumens LED
Socket Type
No
Lamp Included
No
Voltage Rating
120 - 277 Volt
Type
Type II Distribution
Temperature Rating
104 deg F Ambient, -40 deg F Minimum Starting
Shade Type
No
Standards
UL Listed, DLC Listed, IESNA LM-79 and LM-80 Tested, RoHS Compliant, IP66
GTIN
00019813030425
UNSPSC
39112102
RoHS Flag
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Country Of Origin
China
Energy Star Flag
No
sku
125189
Shape
No
Driver Type
79 Watt, 0.66 Amp at 120 Volt, 0.41 Amp at 208 Volt, 0.35 Amp at 240 Volt, 0.30 Amp at 277 Volt, Constant Current
Power Factor
0.99
Average Life
100000 Hour
Manufacturer Part Number
WPLED2T78
Manufacturer Name
Rab
UPC
01981303042
Frequency Rating
50/60 Hz
Lamp Wattage
78 Watt
Item Name
Wallpack
Brand Name
Rab
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
25.424 Inch Length x 15 Inch Width x 6.631 Inch Height
Construction
Die Cast Aluminum Housing, Lens Frame and Mounting Arm, High-Temperature Silicone Gasket
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.