Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WPLED26W Wallpack 26-Watt 120 - 277-Volt Polyester White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WPLED26W Wallpack 26-Watt 120 - 277-Volt Polyester White Powder Coated

SKU: 101234
Rab Wallpack in white color, has die-cast aluminum housing with polyester powder coated finish. This surface/junction box mountable wallpack uses 26-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.26-Amp at 120-Volts/0.16-Amp at 208-Volts/0.14-Amp at 240-Volts/0.12-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 70 CRI and color temperature rating of 5000K. Lamp offers 2662-Lumens of bright light output. This wallpack comes with high temperature silicone gasket to seal out the dust. It has average life of 100000 hours. Distinctly it has efficacy of 90 LPW.

Wallpack measures 10-5/8-Inch x 9-1/2-Inch x 2-7/8-Inch when junction box mounted and 9-1/4-Inch x 5-5/8-Inch when surface mounted. External fins offer superior heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It comes with 6-Kilo-Volts of surge protection. It has IP66 rated degree of protection. Wallpack is UL listed, RoHS compliant and Dark Sky approved.
  • High-performance LED light engine
  • Maintains initial lumens of 70% at 100000 hours
  • Replaces 100-Watt metal halide bulb
  • Polyester powder coat finish
  • LED color temperature is warranted to shift no more than 200K in CCT over a 5-Year period
  • Total harmonic distortion of 7.5% at 120-Volts and 11% at 277-Volts

Overview

Rab Wallpack in white color, has die-cast aluminum housing with polyester powder coated finish. This surface/junction box mountable wallpack uses 26-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.26-Amp at 120-Volts/0.16-Amp at 208-Volts/0.14-Amp at 240-Volts/0.12-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 70 CRI and color temperature rating of 5000K. Lamp offers 2662-Lumens of bright light output. This wallpack comes with high temperature silicone gasket to seal out the dust. It has average life of 100000 hours. Distinctly it has efficacy of 90 LPW.

Wallpack measures 10-5/8-Inch x 9-1/2-Inch x 2-7/8-Inch when junction box mounted and 9-1/4-Inch x 5-5/8-Inch when surface mounted. External fins offer superior heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It comes with 6-Kilo-Volts of surge protection. It has IP66 rated degree of protection. Wallpack is UL listed, RoHS compliant and Dark Sky approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
26 Watt 70 CRI 5000K 2662 Lumens LED
Socket Type
No
Lamp Included
No
Voltage Rating
120 - 277 Volt
Temperature Rating
40 deg C Ambient, -40 deg F Minimum Starting
Shade Type
No
Standards
UL Listed, Dark Sky Approved, RoHS Compliant, IP66
GTIN
00019813027265
UNSPSC
39112102
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Shape
No
Driver Type
30 Watt, 720 Milli-Amp Driver, 0.26 Amp at 120 Volt, 0.16 Amp at 208 Volt, 0.14 Amp at 240 Volt, 0.12 Amp at 277 Volt, Constant Current
Average Life
100000 Hour
Manufacturer Part Number
WPLED26W
Manufacturer Name
Rab
UPC
01981302726
Frequency Rating
50/60 Hz
Mounting
Surface/Junction Box
Lamp Wattage
26 Watt
Item Name
Wallpack
Brand Name
Rab
Finish
White Polyester Powder Coated
Dimmable
No
Dimensions
10-5/8 Inch Length x 9-1/2 Inch Width x 2-7/8 Inch Height (Junction Box Mount), 9-1/4 Inch Length x 5-5/8 Inch Height (Surface Mount)
Construction
Die Cast Aluminum Housing, High-Temperature Silicone Gasket

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.