Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WPLED13/PC Wallpack 13-Watt 120 - 277-Volt Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WPLED13/PC Wallpack 13-Watt 120 - 277-Volt Polyester Bronze Powder Coated

SKU: 100798
Rab Wallpack in bronze color, has die-cast aluminum housing with polyester powder coated finish. This surface plate/junction box mountable wallpack uses 13-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.13-Amp at 120-Volts. Lamp in this wallpack has color rendering index of 67 CRI and color temperature rating of 5000K. Lamp offers 1064-Lumens of bright light output.

Wallpack comes with high temperature silicone gasket to seal out the dust. It has average life of 100000 hours. Distinctly it has efficacy of 71 LPW. Wallpack measures 9-1/4-Inch x 5-Inch x 5-1/8-Inch when surface mounted and 11-Inch x 5-Inch x 2-3/8-Inch when junction box mounted. External fins offer superior heat sinking. It has cast aluminum thermal management system for optimal heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. Wallpack is UL listed, DLC certified, RoHS compliant, Dark Sky approved and meets IESNA LM-79 & LM-80 standards.
  • High-performance LED light engine
  • Maintains 70% of initial lumens at 100,000 Hours
  • Color Stability: LED color temperature is warranted to shift no more than 200K in CCT over a 5 year period
  • Polyester powder coat finish formulated without the use of VOC or toxic heavy metals

Overview

Rab Wallpack in bronze color, has die-cast aluminum housing with polyester powder coated finish. This surface plate/junction box mountable wallpack uses 13-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.13-Amp at 120-Volts. Lamp in this wallpack has color rendering index of 67 CRI and color temperature rating of 5000K. Lamp offers 1064-Lumens of bright light output.

Wallpack comes with high temperature silicone gasket to seal out the dust. It has average life of 100000 hours. Distinctly it has efficacy of 71 LPW. Wallpack measures 9-1/4-Inch x 5-Inch x 5-1/8-Inch when surface mounted and 11-Inch x 5-Inch x 2-3/8-Inch when junction box mounted. External fins offer superior heat sinking. It has cast aluminum thermal management system for optimal heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. Wallpack is UL listed, DLC certified, RoHS compliant, Dark Sky approved and meets IESNA LM-79 & LM-80 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
13 Watt 67 CRI 5000K 1064 Lumens LED
Socket Type
No
Lamp Included
No
Voltage Rating
120 Volt
Temperature Rating
122 deg F Ambient, -40 deg F Minimum Starting
Shade Type
No
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, Dark Sky Approved, DLC Listed, RoHS Compliant
GTIN
00019813156088
UNSPSC
39112102
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Shape
No
Driver Type
15 Watt, 0.13 Amp at 120 Volt, Constant Current
Average Life
100000 Hour
Manufacturer Part Number
WPLED13/PC
Manufacturer Name
Rab
UPC
01981315608
Frequency Rating
50/60 Hz
Mounting
Surface Plate and Junction Box
Lamp Wattage
13 Watt
Item Name
Wallpack
Brand Name
Rab
Includes
Button Photocell
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
11 Inch Length x 5 Inch Width x 2-3/8 Inch Height (Junction Box Mount), 9-1/4 Inch Length x 5-1/8 Inch Width x 5 Inch Height (Surface Mount)
Construction
Die Cast Aluminum Housing, High-Temperature Silicone Gasket

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.