Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WPLED104 4 LED Wallpack 104-Watt 120 - 277-Volt Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WPLED104 4 LED Wallpack 104-Watt 120 - 277-Volt Polyester Bronze Powder Coated

SKU: 129384
Rab Wallpack in bronze color, has precision die-cast aluminum housing with polyester powder coated finish. This wall bracket mountable wallpack uses 104-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.95-Amp at 120-Volts/0.59-Amp at 208-Volts/0.51-Amp at 240-Volts/0.44-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 71 CRI and color temperature rating of 5000K. Lamp offers 10010-Lumens of bright light output. This wallpack comes with door frame arm, wall bracket tempered glass lens high temperature silicone gasket. Specular vacuum metalized polycarbonate reflector delivers uniform light distribution. It has average life of 100000 hours. Distinctly it has efficacy of 88 LPW.

Wallpack measures 17-Inch x 12-1/8-Inch x 9-3/8-Inch. It has cast aluminum thermal management system for optimal heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It has IP66 rated degree of protection. It comes with 4-Kilo-Volts of surge protection. Wallpack is UL listed, DLC certified and meets IESNA LM-79 & LM-80 standards.
  • High-performance LED light engine
  • Maintains initial lumens of 70% at 100000 hours
  • Color Stability: LED color temperature is warranted to shift no more than 200K in CCT over a 5 year period
  • RAB's range of CCT follows the guidelines of the American national standard for specifications for the chromaticity of solid state lighting
  • Polyester powder coat finish
  • Total harmonic distortion of 5.7% at 120-Volts and 10.4% at 277-Volts
  • Standard 15-degree cut-off angle. Contains four multi-chip, high output and long life LEDs

Overview

Rab Wallpack in bronze color, has precision die-cast aluminum housing with polyester powder coated finish. This wall bracket mountable wallpack uses 104-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.95-Amp at 120-Volts/0.59-Amp at 208-Volts/0.51-Amp at 240-Volts/0.44-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 71 CRI and color temperature rating of 5000K. Lamp offers 10010-Lumens of bright light output. This wallpack comes with door frame arm, wall bracket tempered glass lens high temperature silicone gasket. Specular vacuum metalized polycarbonate reflector delivers uniform light distribution. It has average life of 100000 hours. Distinctly it has efficacy of 88 LPW.

Wallpack measures 17-Inch x 12-1/8-Inch x 9-3/8-Inch. It has cast aluminum thermal management system for optimal heat sinking. It features 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It has IP66 rated degree of protection. It comes with 4-Kilo-Volts of surge protection. Wallpack is UL listed, DLC certified and meets IESNA LM-79 & LM-80 standards.

Specifications

Socket Type
No
Shape
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Power Factor
0.992
Number of Lamps
4.0000
Mounting
Wall Bracket
Lumens
10010 Lumens
Lamp Wattage
104 Watt
Item Name
Wallpack
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Temperature Rating
104 deg F Ambient, -40 deg F Minimum Starting
Voltage Rating
120 - 277 Volt
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed, IP66
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813041575
Dimensions
17 Inch Length x 9-3/8 Inch Width x 12-1/8 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
113 Watt, 700 Milli-Amp Driver, 0.95 Amp at 120 Volt, 0.59 Amp at 208 Volt, 0.51 Amp at 240 Volt, 0.44 Amp at 277 Volt, Constant Current
Dimmable
No
CRI
71.0000
UPC
01981304157
Manufacturer Part Number
WPLED104
Construction
Precision Die Cast Aluminum Housing, Door Frame Arm and Wall Bracket, Tempered Glass Lens, High-Temperature Silicone Gasket
Manufacturer Name
Rab
Average Life
100000 Hour
Color Temperature
5000K
Brand Name
Rab

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.