Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WP4H400PSQ Wallpack 400-Watt 120 - 277-Volt Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WP4H400PSQ Wallpack 400-Watt 120 - 277-Volt Polyester Bronze Powder Coated

SKU: 40833
Rab Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack comes with 400-Watt HID lamp. Lamp with 450-Watt CWA-HPF QT ballast, has voltage rating of 120 - 277-Volts and current rating of 3.5/4-Amps at 120-Volts, 2.0/2.3-Amps at 208-Volts, 1.8/2-Amps at 240-Volts, 1.5/1.8-Amps at 277-Volts. ED28 socket lamp of the wallpack delivers 40000-Lumens of bright light output. Wallpack features specular anodized aluminum reflector for uniform distribution of the light. It measures 17-1/8-Inch x 9-Inch x 13-Inch. This wallpack has average life of 20000 hours. It comes with silicone rubber gasket to seal out the dust. Hinged door frame opens and remains captive for easy relamping. This wallpack is ideal for wet locations. Wall pack is UL listed and EISA 2007 compliant.
  • Pulse start metal halide for increased lamp life, lumen maintenance, color uniformity and efficiency
  • HID fixtures can be wired with 90 deg C supply wiring if supply wires are routed 3-inches away from the ballast
  • Die-cast aluminum, 1/2-Inch NPS tapped top, both sides and back for conduit or photocontrol

Overview

Rab Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack comes with 400-Watt HID lamp. Lamp with 450-Watt CWA-HPF QT ballast, has voltage rating of 120 - 277-Volts and current rating of 3.5/4-Amps at 120-Volts, 2.0/2.3-Amps at 208-Volts, 1.8/2-Amps at 240-Volts, 1.5/1.8-Amps at 277-Volts. ED28 socket lamp of the wallpack delivers 40000-Lumens of bright light output. Wallpack features specular anodized aluminum reflector for uniform distribution of the light. It measures 17-1/8-Inch x 9-Inch x 13-Inch. This wallpack has average life of 20000 hours. It comes with silicone rubber gasket to seal out the dust. Hinged door frame opens and remains captive for easy relamping. This wallpack is ideal for wet locations. Wall pack is UL listed and EISA 2007 compliant.

Specifications

Lamp Type/Designation
400 Watt 40000 Lumens HID
Voltage Rating
120 - 277 Volt
Socket Type
ED28 Mogul
Shape
No
Lamp Included
Yes
Shade Type
No
Standards
UL Listed, EISA 2007 Compliant
GTIN
00019813184869
UNSPSC
39111600
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Reflector Type
Specular Anodized Aluminum
UPC
01981318486
Manufacturer Name
Rab
Manufacturer Part Number
WP4H400PSQ
Average Life
2000 Hour
Brand Name
Rab
Construction
Die Cast Aluminum Housing, Silicone Rubber Gasket
Dimensions
17-1/8 Inch Length x 13 Inch Width x 9 Inch Height
Dimmable
No
Finish
Bronze Polyester Powder Coated
Item Name
Wallpack
Lamp Wattage
400 Watt
Ballast Type
450 Watt, 3.5/4 Amp at 120 Volt, 2/2.3 Amp at 208 Volt, 1.8/2 Amp at 240 Volt, 1.5/1.8 Amp at 277 Volt CWA-HPF QT

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.