Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab WP1LED30 Wallpack 30-Watt 120 - 277-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab WP1LED30 Wallpack 30-Watt 120 - 277-Volt Bronze

SKU: 398135
Rab Wallpack in bronze color, has precision die-cast aluminum/polycarbonate housing with polyester powder coated finish. Lamp in this wallpack has color rendering index of 83 CRI and color temperature rating of 5000K. Lamp offers 3060-Lumens of bright light output. Die-cast aluminum heatsink offers superior thermal management. Housing of this wallpack has three conduit entry points and knockout pattern for junction box or direct wall mounting. High-gloss white aluminum reflector delivers uniform light distribution.

This junction box/direct wall mountable wallpack uses 30-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.25-Amp at 120-Volts/0.16-Amp at 208-Volts/0.14-Amp at 240-Volts/0.12-Amp at 277-Volts. It has average life of 100000 hours. Distinctly it has efficacy of 96 LPW. Wallpack measures 8-1/2-Inch x 8-1/2-Inch x 7-1/2-Inch. It comes with 4-Kilo-Volts of surge protection. Wallpack is UL listed, DLC certified, RoHS compliant and meets IESNA LM-79 & LM-80 standards.
  • Efficiently covers footprint of traditional HID wallpacks
  • LED color temperature is warranted to shift no more than 200K in CCT over a 5-Year period
  • Total harmonic distortion of 8.3% at 120-Volts and 19.7% at 277-Volts
  • Polyester powder coat finish formulated without the use of VOC or toxic heavy metals

Overview

Rab Wallpack in bronze color, has precision die-cast aluminum/polycarbonate housing with polyester powder coated finish. Lamp in this wallpack has color rendering index of 83 CRI and color temperature rating of 5000K. Lamp offers 3060-Lumens of bright light output. Die-cast aluminum heatsink offers superior thermal management. Housing of this wallpack has three conduit entry points and knockout pattern for junction box or direct wall mounting. High-gloss white aluminum reflector delivers uniform light distribution.

This junction box/direct wall mountable wallpack uses 30-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.25-Amp at 120-Volts/0.16-Amp at 208-Volts/0.14-Amp at 240-Volts/0.12-Amp at 277-Volts. It has average life of 100000 hours. Distinctly it has efficacy of 96 LPW. Wallpack measures 8-1/2-Inch x 8-1/2-Inch x 7-1/2-Inch. It comes with 4-Kilo-Volts of surge protection. Wallpack is UL listed, DLC certified, RoHS compliant and meets IESNA LM-79 & LM-80 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
30 Watt 83 CRI 5000K 3060 Lumens LED
Socket Type
No
Lamp Included
No
Voltage Rating
120 - 277 Volt
Temperature Rating
104 deg F Ambient, -40 deg F Minimum Starting
Shade Type
No
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed, RoHS Compliant
GTIN
00019813306261
UNSPSC
39112102
RoHS Flag
No
Reflector Type
High Gloss White Aluminum
Country Of Origin
China
Energy Star Flag
No
Shape
No
Driver Type
31 Watt, 700 Milli-Amp Driver, 0.25 Amp at 120 Volt, 0.16 Amp at 208 Volt, 0.14 Amp at 240 Volt, 0.12 Amp at 277 Volt, Constant Current
Power Factor
0.991 at 120 Volt, 0.91 at 277 Volt
Average Life
100000 Hour
Manufacturer Part Number
WP1LED30
Manufacturer Name
Rab
UPC
01981330626
Frequency Rating
50/60 Hz
Mounting
Junction Box/Direct Wall
Lamp Wattage
30 Watt
Item Name
Wallpack
Brand Name
Rab
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
8-1/2 Inch Length x 7-1/2 Inch Width x 8-1/2 Inch Height
Construction
Precision Die Cast Aluminum Housing, Polycarbonate Housing

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.