Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab VXBRLED26DG LED Vaporproof Fixture 26-Watt 120 - 277-Volt Natural

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VXBRLED26DG LED Vaporproof Fixture 26-Watt 120 - 277-Volt Natural

SKU: 101166
Rab LED Vapor-proof fixture in natural color, uses 26-Watt LED lamp with average life of 10000 hours to deliver a light of brightness 2004 Lumens. LED lamp has color rendering index of 68, efficacy of 74 LPW and color temperature of 4900K. It has voltage rating of 120 - 277-Volts, current rating of 0.11 - 0.25-Amp and power rating of 26-Watts. Fixture features die-cast aluminum housing with natural shot blasted aluminum finish, thermal shock-resistant frosted glass globe and high temperature silicone gasket. It measures 6-Inch x 8-1/2-Inch x 11-5/8-Inch. Fixture uses high-quality hydroformed semi-specular aluminum reflector and constant current driver for reliable operation. It supports wall mounting for making installation easy. Fixture withstands temperature rating of 40 deg C. Fixture is UL listed.
  • Superior thermal management
  • Cutting edge technology with traditional look
  • High-temperature silicone gaskets

Overview

Rab LED Vapor-proof fixture in natural color, uses 26-Watt LED lamp with average life of 10000 hours to deliver a light of brightness 2004 Lumens. LED lamp has color rendering index of 68, efficacy of 74 LPW and color temperature of 4900K. It has voltage rating of 120 - 277-Volts, current rating of 0.11 - 0.25-Amp and power rating of 26-Watts. Fixture features die-cast aluminum housing with natural shot blasted aluminum finish, thermal shock-resistant frosted glass globe and high temperature silicone gasket. It measures 6-Inch x 8-1/2-Inch x 11-5/8-Inch. Fixture uses high-quality hydroformed semi-specular aluminum reflector and constant current driver for reliable operation. It supports wall mounting for making installation easy. Fixture withstands temperature rating of 40 deg C. Fixture is UL listed.

Specifications

Shape
No
Reflector Type
High Quality Hydroformed Semi-Specular Aluminum
Power Factor
0.979
Mounting
Wall
Lumens
2004 Lumens
Lamp Wattage
26 Watt
Item Name
LED Vaporproof Fixture
Finish
Natural
Socket Type
No
Temperature Rating
40 deg C
GTIN
00019813032986
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
No
UNSPSC
39111907
Standards
UL Listed, Wet Location Rated, IESNA LM-79 and LM-80 Tested, GSA Schedule: Suitable in Accordance with FAR Subpart 25.4
Dimensions
6 Inch Width x 8-1/2 Inch Depth x 11-5/8 Inch Height
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
26 Watt
Driver Type
Constant Current
Voltage Rating
120 - 277 Volt
Dimmable
No
Degree of Protection
No
UPC
01981303298
CRI
68.0000
Manufacturer Part Number
VXBRLED26DG
Manufacturer Name
Rab
Brand Name
Rab
Amperage Rating
0.11 - 0.25 Amp
Color Temperature
4900K
Construction
Die Cast Aluminum Housing, Frosted Glass Globe
Average Life
10000 Hour
Eclipse Keywords Numeric
155310

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.