Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab VX100DGB Vaporproof Fixture With Globe 150-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VX100DGB Vaporproof Fixture With Globe 150-Watt 120 - 277 Volt

SKU: 111199
Rab Vapor-proof fixture features clear thermal shock-resistant soda lime glass. It accommodates 150-Watt A-19 lamp. Medium socket lamp has voltage rating of 120 - 277-Volts. Box mountable fixture 4-1/8-Inch x 9-Inch. It features close-up plugs that allow Phillips or slotted screwdrivers for easy installation. Vapor-proof fixture is UL wet location listed.
  • All stainless steel hardware
  • Features junction box and mounting lugs
  • High-temperature silicone internal gaskets
  • Premium porcelain socket with 150C 8-Inch long leads
  • Supplied with 1-Piece black die-cast guard with set screw

Overview

Rab Vapor-proof fixture features clear thermal shock-resistant soda lime glass. It accommodates 150-Watt A-19 lamp. Medium socket lamp has voltage rating of 120 - 277-Volts. Box mountable fixture 4-1/8-Inch x 9-Inch. It features close-up plugs that allow Phillips or slotted screwdrivers for easy installation. Vapor-proof fixture is UL wet location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Rab
Manufacturer Part Number
VX100DGB
Fixture Wattage
150 Watt
Lamp Included
No
Lamp Type/Designation
150 Watt A19
Standards
UL Listed, Wet Location Rated
GTIN
00019813313108
UNSPSC
39111907
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Voltage Rating
120 - 277 Volt
Degree of Protection
No
Dimensions
4-1/8 Inch Width x 9 Inch Height
Dimmable
No
Finish
No
Item Name
Vaporproof Fixture With Globe
Socket Type
Medium
Manufacturer Name
Rab
Shape
No
Number of Lamps
1.0000
Lamp Wattage
150 Watt
Mounting
Box
UPC
01981331310

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.