Tour  

Rab VX100DG-3/4 Vaporproof Fixture With Junction Box 150-Watt 120 - 277-Volt Natural

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VX100DG-3/4 Vaporproof Fixture With Junction Box 150-Watt 120 - 277-Volt Natural

SKU: 108503
Rab Vapor-proof fixture with junction box, employs one 150-Watt medium base premium porcelain socket A-19 incandescent lamp. It has voltage rating of 120 - 277-Volts and power rating of 150-Watts. Fixture in natural color, has die-cast aluminum housing and heat resistant clear glass globe for longer endurance. It measures 5-3/8-Inch x 9-Inch. Fixture with 3/4-Inch tapped hub, supports ceiling/4-Inch box mounting for making installation easy. Explicitly it is suitable for non-hazardous/wet location application. Fixture is UL listed.
  • All stainless steel hardware
  • Close-up plugs facilitate Phillips or slotted screwdrivers for easy installation
  • Features junction box and mounting lugs
  • High-temperature silicone internal gaskets

Overview

Rab Vapor-proof fixture with junction box, employs one 150-Watt medium base premium porcelain socket A-19 incandescent lamp. It has voltage rating of 120 - 277-Volts and power rating of 150-Watts. Fixture in natural color, has die-cast aluminum housing and heat resistant clear glass globe for longer endurance. It measures 5-3/8-Inch x 9-Inch. Fixture with 3/4-Inch tapped hub, supports ceiling/4-Inch box mounting for making installation easy. Explicitly it is suitable for non-hazardous/wet location application. Fixture is UL listed.

Specifications

Socket Type
Medium
Fixture Wattage
150 Watt
Voltage Rating
120 - 277 Volt
GTIN
00019813311166
Lamp Included
No
Lamp Type/Designation
(1) 150 Watt A19 Incandescent
Standards
UL 1598 Listed, GSA Schedule Suitable in Accordance with FAR Subpart 25.4
UNSPSC
39111907
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Shape
No
Dimensions
5-3/8 Inch Width x 9 Inch Height
Number of Lamps
1.0000
Manufacturer Part Number
VX100DG-3/4
Manufacturer Name
Rab
UPC
01981331116
Brand Name
Rab
Item Name
Vaporproof Fixture With Junction Box
Lamp Wattage
150 Watt
Mounting
Ceiling/4 Inch Box
Finish
Natural
Dimmable
No
Degree of Protection
No
Construction
Die Cast Aluminum Housing and Guard, Heat Resistant Clear Glass Globe

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.