Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab VANLED20W Vandal-Resistant LED Canopy Light Fixture 20-Watt 120/208/240/277-Volt 5000K Polyester White Powder Coated Vanled™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VANLED20W Vandal-Resistant LED Canopy Light Fixture 20-Watt 120/208/240/277-Volt 5000K Polyester White Powder Coated Vanled™

SKU: 402766
Rab Vanled™ Collection Vandal-resistant canopy light fixture features clean, contemporary, low-profile design and fits the footprint of your older canopy lights. This 20-Watt fixture includes UV-resistant lens, die-cast aluminum housing and lens frame with 1/2-Inch NPS side conduit entries. This IP66 rated device avoids the entry of dust, bugs and water. It includes 20-Watt lamp. Fixture is UL/DLC listed and meets BAA/ARRA/GSA/FAR standards.
  • Ultra high-efficiency
  • Vandal-resistant polycarbonate textured opaque for low glare drop lens
  • High-temperature silicone gaskets
  • Our environmentally friendly polyester powder coatings are formulated for high durability and long lasting color and contain no VOC or toxic heavy metals

Overview

Rab Vanled™ Collection Vandal-resistant canopy light fixture features clean, contemporary, low-profile design and fits the footprint of your older canopy lights. This 20-Watt fixture includes UV-resistant lens, die-cast aluminum housing and lens frame with 1/2-Inch NPS side conduit entries. This IP66 rated device avoids the entry of dust, bugs and water. It includes 20-Watt lamp. Fixture is UL/DLC listed and meets BAA/ARRA/GSA/FAR standards.

Specifications

Shape
Square
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Mounting
Ceiling Mount To Recessed Junction
Lamp Wattage
20 Watt
Lumens
2352 Lumens
Socket Type
No
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Dimmable
No
Item Name
Canopy Light Fixture
Type
Vandal-Resistant
GTIN
00019813266299
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39111908
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed, Buy American Act Compliant, Recovery Act (ARRA) Compliant, GSA Schedule: Suitable in accordance with FAR Subpart 25.4
Degree of Protection
IP66
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Class 2, Constant Current
Collection
Vanled™
Voltage Rating
120/208/240/277 Volt
Dimensions
12 Inch Length x 12 Inch Width x 4-3/4 Inch Height
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
CRI
74.0000
UPC
01981326629
Color
Cool
Manufacturer Part Number
VANLED20W
Construction
Die Cast Aluminum
Manufacturer Name
Rab
Average Life
100000 Hour
Color Temperature
5000K
Brand Name
Rab
Amperage Rating
0.3/0.2/0.17/0.15 Amp
Revit Files Link LM Files Link
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.