Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab VANLED10W Vandalproof Low Profile LED Canopy Light 10-Watt 120 - 277-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VANLED10W Vandalproof Low Profile LED Canopy Light 10-Watt 120 - 277-Volt AC White

SKU: 402767
Rab Contemporary vandalproof low profile LED canopy light has a voltage ranging from 120 to 277-Volts AC. The vandal-resistant polycarbonate textured opaque for low glare drop lens shade and semi-specular, vacuum metalized polycarbonate reflector adds elegance to the home. The light in cool white color, has die-cast aluminum construction and white finish for durability. The 10-Watt lamp outputs 1681-Lumens light with a color temperature of 5000K and 78 CRI. It has an average life of 100000 Hours and 128.3 LPW efficacy. It supports 13.1-Watts, 0.30-Amps at 120-Volts, 0.20-Amps at 208-Volts, 0.17-Amps at 240-Volts, 0.15-Amps at 277-Volts, constant current, class 2, ON/OFF driver. It mounts on to ceiling to recessed junction box. The canopy light meets UL, DLC PMZZWGXN, IESNA LM-79, LM-80 and RoHS standards.
  • Compatible with footprint of older canopy lights
  • Has ultra-high efficiency
  • IP66 rated light keeps dust, bugs and water out
  • Has high-temperature silicone gasket
  • Free from mercury and UV rays

Overview

Rab Contemporary vandalproof low profile LED canopy light has a voltage ranging from 120 to 277-Volts AC. The vandal-resistant polycarbonate textured opaque for low glare drop lens shade and semi-specular, vacuum metalized polycarbonate reflector adds elegance to the home. The light in cool white color, has die-cast aluminum construction and white finish for durability. The 10-Watt lamp outputs 1681-Lumens light with a color temperature of 5000K and 78 CRI. It has an average life of 100000 Hours and 128.3 LPW efficacy. It supports 13.1-Watts, 0.30-Amps at 120-Volts, 0.20-Amps at 208-Volts, 0.17-Amps at 240-Volts, 0.15-Amps at 277-Volts, constant current, class 2, ON/OFF driver. It mounts on to ceiling to recessed junction box. The canopy light meets UL, DLC PMZZWGXN, IESNA LM-79, LM-80 and RoHS standards.

Specifications

Country Of Origin
United States of America
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Mounting
Ceiling to Recessed Junction Box
Energy Star Flag
No
Lamp Wattage
10 Watt
Lumens
1681 Lumens
Item Name
LED Canopy Light
Frequency Rating
50/60 Hz
Finish
White
Dimmable
No
Dimensions
12 Inch Length x 12 Inch Width x 4-3/4 Inch Height
Shape
No
Socket Type
No
Style
Contemporary
Lamp Type/Designation
LED
GTIN
00019813265582
UNSPSC
39111538
RoHS Flag
No
Made In America
Yes
Shade Type
Vandal-Resistant Polycarbonate Textured Opaque for Low Glare Drop Lens
Lamp Included
No
CRI
78.0000
Driver Type
13.1 Watt, 0.3 Amp at 120 Volt, 0.2 Amp at 208 Volt, 0.17 Amp at 240 Volt, 0.15 Amp at 277 Volt, Constant Current, Class 2, On/Off Driver
Voltage Rating
120 - 277 Volt AC
Type
Vandalproof, Low Profile
Temperature Rating
40 deg C Maximum Ambient, -40 deg C Minimum Starting
Degree of Protection
IP66
Color Temperature
5000K
Construction
Die Cast Aluminum Housing, High-Temperature Silicone Gasket
Manufacturer Part Number
VANLED10W
Manufacturer Name
Rab
UPC
01981326558
Color
Cool White
Standards
UL Listed, DLC PMZZWGXN Listed, IESNA LM-79, LM-80 Testing, RoHS Compliant
Brand Name
Rab
Average Life
100000 Hour

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.