Tour  

Rab VANLED10FW Vandal-Resistant LED Canopy Light Fixture 10-Watt 120/208/240/277-Volt 5000K Polyester White Powder Coated Vanled™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VANLED10FW Vandal-Resistant LED Canopy Light Fixture 10-Watt 120/208/240/277-Volt 5000K Polyester White Powder Coated Vanled™

SKU: 423876
Rab Vanled™ Collection Vandal-resistant canopy light fixture features clean, contemporary, low-profile design and fits the footprint of your older canopy lights. This 10-Watt fixture includes UV-resistant lens, die-cast aluminum housing and lens frame with 1/2-Inch NPS side conduit entries. This IP66 rated device avoids the entry of dust, bugs and water. It contains 10-Watt lamp. Fixture is UL/DLC listed and meets BAA/ARRA/GSA/FAR standards.
  • Ultra high-efficiency
  • Vandal-resistant polycarbonate textured opaque for low glare flat lens
  • High-temperature silicone gaskets
  • Our environmentally friendly polyester powder coatings are formulated for high durability and long lasting color and contain no VOC or toxic heavy metals

Overview

Rab Vanled™ Collection Vandal-resistant canopy light fixture features clean, contemporary, low-profile design and fits the footprint of your older canopy lights. This 10-Watt fixture includes UV-resistant lens, die-cast aluminum housing and lens frame with 1/2-Inch NPS side conduit entries. This IP66 rated device avoids the entry of dust, bugs and water. It contains 10-Watt lamp. Fixture is UL/DLC listed and meets BAA/ARRA/GSA/FAR standards.

Specifications

Lumens
1455 Lumens
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Mounting
Ceiling Mount To Recessed Junction
Item Name
Canopy Light Fixture
Lamp Wattage
10 Watt
Socket Type
No
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Dimmable
No
Shape
Square
Type
Vandal-Resistant
GTIN
00019813265612
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39111908
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed, Buy American Act Compliant, Recovery Act (ARRA) Compliant, GSA Schedule: Suitable in accordance with FAR Subpart 25.4
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Class 2, Constant Current
Voltage Rating
120/208/240/277 Volt
Degree of Protection
IP66
Dimensions
12 Inch Length x 12 Inch Width x 4-1/4 Inch Height
Collection
Vanled™
CRI
74.0000
Manufacturer Name
Rab
Color
Cool
Manufacturer Part Number
VANLED10FW
Construction
Die Cast Aluminum
UPC
01981326561
Color Temperature
5000K
Brand Name
Rab
Amperage Rating
0.3/0.2/0.17/0.15 Amp
Average Life
100000 Hour
Category Level Three Search
Vandal-Proof Fixtures
Category Level Two Search
Hazardous Location & Vapor Tight Fixtures
Category Level One Search
Lighting
Leaf Node Search
Vandal-Proof Fixtures
Is PFA Discontinued
No
Revit Files Link
LM Files Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.