Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab TRLED2X2-37Y/D10 LED Troffer 120 - 277-Volt 82 CRI 3201-Lumens 3000K (Warm) High Reflectance (91%) Powder Coated White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab TRLED2X2-37Y/D10 LED Troffer 120 - 277-Volt 82 CRI 3201-Lumens 3000K (Warm) High Reflectance (91%) Powder Coated White

SKU: 342732
Rab LED troffer in white color, features die-formed 20-gauge cold-rolled steel, 0.125-Inch thick prismatic acrylic lens. It has optimized, high-reflectance powder-coated reflector. It uses 37-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color rendering index of 82 and color temperature rating of 3000K. LED Lamp offers 3201-Lumens of bright light output. Lamp has average life of 100000 hours. Troffer measures 2-ft x 2-ft x 3-3/8-Inch. It features 0 - 10-Volt dimming control and is ideal for insulated ceilings. It has efficacy of 83 LPW. Troffer is UL listed and meets IESNA standards.
  • High efficiency and low maintenance alternative to fluorescent
  • Nominal 0.125-Inch thick prismatic acrylic lens with diffusion for enhanced optical performance
  • Standard integral earthquake and NEC T-bar clips secure the fixture to T-bars and prevent T-system separation
  • Total harmonic distortion of 9.8% at 120-Volts and 13.5% at 277-Volts
  • 0 - 10-Volt dimming driver

Overview

Rab LED troffer in white color, features die-formed 20-gauge cold-rolled steel, 0.125-Inch thick prismatic acrylic lens. It has optimized, high-reflectance powder-coated reflector. It uses 37-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color rendering index of 82 and color temperature rating of 3000K. LED Lamp offers 3201-Lumens of bright light output. Lamp has average life of 100000 hours. Troffer measures 2-ft x 2-ft x 3-3/8-Inch. It features 0 - 10-Volt dimming control and is ideal for insulated ceilings. It has efficacy of 83 LPW. Troffer is UL listed and meets IESNA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Reflector Type
High Reflectance, Powder Coated Finish, Optimized
Power Factor
>94%
Driver Type
39 Watt, 0.31 Amp at 120 Volt, 0.19 Amp at 208 Volt, 0.16 Amp at 240 Volt, 0.14 Amp at 277 Volt, Constant Current
UNSPSC
39111505
sku
342732
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
GTIN
00019813239804
Lumens
3201 Lumens
Color
Warm White
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
37 Watt
UPC
01981323980
Item Name
LED Troffer
Manufacturer Part Number
TRLED2X2-37Y/D10
Manufacturer Name
Rab
Finish
High Reflectance (91%) Powder Coated White
Average Life
100000 Hour
Dimmable
Yes
Dimensions
2 ft Length x 2 ft Width x 3-3/8 Inch Height
Degree of Protection
No
CRI
82.0000
Construction
Die Formed 20 Gauge Cold Rolled Steel, 0.125 Inch Thick Prismatic Acrylic Lens with Diffusion
Color Temperature
3000K
Brand Name
Rab
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.