Driver Type | 29 Watt, 0.24 Amp at 120 Volt, 0.15 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt, Constant Current |
Country Of Origin | China |
---|---|---|---|
Power Factor | 99% at 120 Volt, 92.1% at 277 Volt |
Reflector Type | High Reflectance, Powder Coated Finish, Optimized |
Shape | No |
Socket Type | No |
Temperature Rating | 40 deg C Ambient |
Voltage Rating | 120 - 277 Volt |
Energy Star Flag | No |
Lamp Included | Yes |
Lamp Type/Designation | LED |
Shade Type | No |
RoHS Flag | No |
UNSPSC | 39111505 |
GTIN | 00019813472973 |
Mounting | Integral T-Grid Clips |
Lumens | 3528 Lumens |
Lamp Wattage | 29 Watt |
Manufacturer Part Number | SWISH2X2-29YN/D10 |
Manufacturer Name | Rab |
UPC | 01981347297 |
Color | Warm Neutral |
Average Life | 100000 Hour |
Item Name | LED Center Basket Troffer |
Finish | White |
Dimmable | Yes |
Dimensions | 2 ft Length x 2 ft Width x 4 Inch Height |
Degree of Protection | No |
CRI | 85.0000 |
Construction | Die Formed 20 Gauge Cold Rolled Steel, Snap-In Frosted Polycarbonate Lens |
Color Temperature | 3500K |
Brand Name | Rab |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.