Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab STL200-LED/277 200-Degree Stealth Outdoor Motion Sensor Light Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab STL200-LED/277 200-Degree Stealth Outdoor Motion Sensor Light Bronze

SKU: 678946
Rab Stealth outdoor motion sensor light in bronze finish, has precision die-cast aluminum construction for corrosion resistance and durability. It features color matched vandal-resistant lens and grill that accommodates LED lamp. The sensor light measuring 5-Inch x 5-Inch x 3-1/2-Inch, is suitable for use in wet locations. It has a voltage rating of 277-Volts. The outdoor motion sensor light meets UL and BAA standards.
  • Compensates temperature
  • Has radio frequency immunity
  • Provides 6000-Volt surge protection
  • Has LED detection and on guard indicator
  • Has protected manual override with auto reset
  • Wiring can be done in parallel

Overview

Rab Stealth outdoor motion sensor light in bronze finish, has precision die-cast aluminum construction for corrosion resistance and durability. It features color matched vandal-resistant lens and grill that accommodates LED lamp. The sensor light measuring 5-Inch x 5-Inch x 3-1/2-Inch, is suitable for use in wet locations. It has a voltage rating of 277-Volts. The outdoor motion sensor light meets UL and BAA standards.

Specifications

Mounting
1/2 Inch NPS Threaded Arm
Manufacturer Part Number
STL200-LED/277
Manufacturer Name
Rab
Lamp Included
No
Item Name
Outdoor Motion Sensor Light
Indicator Type
LED
Viewing Angle
200 Degree
UNSPSC
39111600
Type
Stealth
Timing Range
5 sec - 12 min
Standards
UL Listed, BAA Compliant
Socket Type
No
Shape
No
Sensor Type
Photoelectric
Finish
Bronze
Lamp Type/Designation
LED
Construction
Precision Die Cast Aluminum
Dimmable
No
Dimensions
5 Inch Width x 5 Inch Depth x 3-1/2 Inch Height
Degree of Protection
No
Color Temperature
No
Energy Star Flag
No
Brand Name
Rab
sku
678946
Voltage Rating
277 Volt
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.