Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab SMKEZPAN-2X4 Surface Mount Kit 48.57-Inch x 23.945-Inch x 2.779-Inch White For EZPAN Edgelit LED Panel Lights

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab SMKEZPAN-2X4 Surface Mount Kit 48.57-Inch x 23.945-Inch x 2.779-Inch White For EZPAN Edgelit LED Panel Lights

SKU: 685466
Rab Surface mounting kit in white finish, has steel sheet metal and die formed aluminum construction for corrosion resistance and durability. The kit measuring 48.57-Inch x 23.945-Inch x 2.779-Inch, is compatible with EZPAN edge-lit LED panel lights. It is suitable for use in damp locations and drywall ceilings. Surface mounting kit is UL listed.
  • Designed for high durability and long lasting color
  • Has an EZPAN 2 x 2 surface mounting kit for drywall ceilings
  • Features white finish
  • Suitable for use on drywall ceilings

Overview

Rab Surface mounting kit in white finish, has steel sheet metal and die formed aluminum construction for corrosion resistance and durability. The kit measuring 48.57-Inch x 23.945-Inch x 2.779-Inch, is compatible with EZPAN edge-lit LED panel lights. It is suitable for use in damp locations and drywall ceilings. Surface mounting kit is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
48.57 Inch Length x 23.945 Inch Width x 2.779 Inch Height
Standards
UL Listed
GTIN
00019813598178
UNSPSC
39111541
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
SMKEZPAN-2X4
Manufacturer Name
Rab
UPC
01981359817
sku
685466
For Use With
EZPAN Edgelit LED Panel Lights
Color/Finish
White
Item Name
Surface Mount Kit
Brand Name
Rab
Material
Steel Sheet Metal, Die Formed Aluminum
Socket Type
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.