Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab SLIM12W Wallpack 12-Watt 120 - 277-Volt Polyester White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab SLIM12W Wallpack 12-Watt 120 - 277-Volt Polyester White Powder Coated

SKU: 113659
Rab Wallpack in white color, has precision die-cast aluminum housing with polyester powder coated finish. This bracket mountable wallpack uses 12-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.12-Amp at 120-Volts/0.08-Amp at 208-Volts/0.07-Amp at 240-Volts/0.06-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 67 CRI and color temperature rating of 5100K. Lamp offers 1531-Lumens of bright light output. This wallpack comes with tempered glass lens and high temperature silicone gasket to seal out the dust. Specular thermoplastic reflector delivers uniform light distribution. It has average life of 100000 hours.

Wallpack has efficacy of 111 LPW. Wallpack measures 6.5-Inch x 3.9-Inch x 8.75-Inch. It is suitable to use as a downlight or uplight. This full cut-off, fully shielded LED wallpack has 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It is recommended to mount this wallpack at a height of up to 25 ft. Internal airflow fins offer superior thermal management. It comes with 4-Kilo-Volts of surge protection. It has IP66 rated degree of protection. Wallpack is UL listed, RoHS compliant, Dark Sky approved and meets ADA/IESNA LM-79 & LM-80 standards.
  • Contractor friendly features for easy installation
  • LED color temperature is warranted to shift no more than 200K in CCT over a 5-Year period
  • 7.5-Degree cut-off angle
  • Polyester powder coat finish formulated without the use of VOC or toxic heavy metals

Overview

Rab Wallpack in white color, has precision die-cast aluminum housing with polyester powder coated finish. This bracket mountable wallpack uses 12-Watt lamp that has voltage rating of 120 - 277-Volts and current rating of 0.12-Amp at 120-Volts/0.08-Amp at 208-Volts/0.07-Amp at 240-Volts/0.06-Amp at 277-Volts. Lamp in this wallpack has color rendering index of 67 CRI and color temperature rating of 5100K. Lamp offers 1531-Lumens of bright light output. This wallpack comes with tempered glass lens and high temperature silicone gasket to seal out the dust. Specular thermoplastic reflector delivers uniform light distribution. It has average life of 100000 hours.

Wallpack has efficacy of 111 LPW. Wallpack measures 6.5-Inch x 3.9-Inch x 8.75-Inch. It is suitable to use as a downlight or uplight. This full cut-off, fully shielded LED wallpack has 7-step MacAdam ellipse binning to achieve consistent fixture-to-fixture color. It is recommended to mount this wallpack at a height of up to 25 ft. Internal airflow fins offer superior thermal management. It comes with 4-Kilo-Volts of surge protection. It has IP66 rated degree of protection. Wallpack is UL listed, RoHS compliant, Dark Sky approved and meets ADA/IESNA LM-79 & LM-80 standards.

Specifications

Driver Type
14 Watt, 350 Milli-Amp, 0.12 Amp at 120 Volt, 0.08 Amp at 208 Volt, 0.07 Amp at 240 Volt, 0.06 Amp at 277 Volt, Constant Current
Lamp Type/Designation
12 Watt 67 CRI 5100K 1531 Lumens LED
Voltage Rating
120 - 277 Volt
Temperature Rating
104 deg F Ambient, -40 deg F Minimum Starting
Socket Type
No
Shape
No
Lamp Included
No
Pole Size
Upto 8 ft Recommended Mounting Height
Shade Type
No
Standards
UL Listed, ADA Compliant, Dark Sky Approved, IESNA LM-79 and LM-80 Tested, RoHS Compliant, IP66
GTIN
00019813040394
UNSPSC
39112102
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Power Factor
0.99
Reflector Type
Specular Thermoplastic
UPC
01981304039
Manufacturer Name
Rab
Manufacturer Part Number
SLIM12W
Mounting
Heavy-Duty Mounting Bracket
Average Life
100000 Hour
Brand Name
Rab
Construction
Precision Die Cast Aluminum Housing, Tempered Glass Lens, High-Temperature Silicone Gasket
Dimensions
6.5 Inch Length x 3.9 Inch Width x 8.75 Inch Height
Dimmable
No
Finish
White Polyester Powder Coated
Frequency Rating
50/60 Hz
Item Name
Wallpack
Lamp Wattage
12 Watt

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.