Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab SK21XL25RDY Skeet XL High Efficiency LED Retrofit Fixture 120 - 277-Volt 85 CRI 2109-Lumens 3000K (Warm) Polyester Powder Coated White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab SK21XL25RDY Skeet XL High Efficiency LED Retrofit Fixture 120 - 277-Volt 85 CRI 2109-Lumens 3000K (Warm) Polyester Powder Coated White

SKU: 590980
Rab Skeet XL high-efficiency LED retrofit fixture in white color, features steel sheet metal housing and diffused polymethyl methacrylate lens. It has die-formed white painted steel reflector. It uses 25-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the fixture has color rendering index of 85 and color temperature rating of 3000K. LED Lamp offers 2109-Lumens of bright light output. Lamp has average life of 50000 hours. Ceiling/wall mountable fixture measures 19-1/4-Inch ID x 21-Inch OD x 3-1/2-Inch. It withstands temperature rating of 40 deg C. It has efficacy of 85 LPW and is compatible with TRIAC dimming. Fixture is UL listed, Energy Star certified and meets IESNA standards.
  • Opal lens offers soft and smooth light
  • Environmental friendly polyester powder coatings offer high-durability and long lasting color and contain no VOC or toxic heavy metals
  • Minimum starting temperature of -4 deg F
  • Power factor is 98.4% at 120-Volts
  • Total harmonic distortion of 16.7% at 120-Volts

Overview

Rab Skeet XL high-efficiency LED retrofit fixture in white color, features steel sheet metal housing and diffused polymethyl methacrylate lens. It has die-formed white painted steel reflector. It uses 25-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the fixture has color rendering index of 85 and color temperature rating of 3000K. LED Lamp offers 2109-Lumens of bright light output. Lamp has average life of 50000 hours. Ceiling/wall mountable fixture measures 19-1/4-Inch ID x 21-Inch OD x 3-1/2-Inch. It withstands temperature rating of 40 deg C. It has efficacy of 85 LPW and is compatible with TRIAC dimming. Fixture is UL listed, Energy Star certified and meets IESNA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Skeet XL, High Efficiency
Temperature Rating
40 deg C Ambient, -20 deg C Cold Weather Starting
Socket Type
No
Shape
Round
Reflector Type
White Painted, Reflective, Die Formed Painted Steel
Power Factor
98.4% at 120 Volt
Mounting
Ceiling/Wall
Driver Type
24 Watt, 0.21 Amp at 120 Volt, Constant Current
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
2109 Lumens
Color
White
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
25 Watt
Item Name
LED Retrofit Fixture
Manufacturer Part Number
SK21XL25RDY
Manufacturer Name
Rab
Finish
Polyester Powder Coated
Average Life
50000 Hour
Dimmable
No
Dimensions
19-1/4 Inch ID x 21 Inch OD x 3-1/2 Inch Height
Degree of Protection
No
CRI
85.0000
Construction
Steel Sheet Metal, Diffused Polymethyl Methacrylate Lens
Color Temperature
3000K
Brand Name
Rab
Includes
Decorative Ring

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.