Tour  

Rab SHARK4-50NW/D10 Quick Linear LED Washdown Fixture 50-Watt 4-ft 120 - 277-Volt Polyester Powder-Coated White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab SHARK4-50NW/D10 Quick Linear LED Washdown Fixture 50-Watt 4-ft 120 - 277-Volt Polyester Powder-Coated White

SKU: 424909
Rab Linear LED Washdown in white color, employs 50-Watt LED lamp with average life of 100000 hours to deliver a light of brightness 5102 Lumens. LED lamp has color rendering index of 74, efficacy of 107 LPW and color temperature of 4000K. It has voltage rating of 100 - 277-Volt AC, current rating of 0.14 - 0.31-Amps and power rating of 50-Watts. Dimmable LED washdown features polycarbonate housing with stainless steel door clips for impact resistance and textured diffuse polycarbonate lens for low glare and maximum protection. It measures 48-Inch x 5-1/4-Inch x 4-1/8-Inch. Impact-resistant LED washdown uses constant current driver for reliable operation.

The LED washdown supports surface mounting for making installation easy. NEMA 4X rated LED washdown has IP66-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. It is ideal for car washes, tunnels and stairwells. LED washdown withstands temperature rating of 40 deg C. LED Washdown is UL/DLC listed and RoHS compliant.
  • 0 - 10-Volt dimmable
  • Textured, diffuse polycarbonate lens ensures low glare and maximum protection
  • EVA silicone foam Gasket
  • 1/2-Inch Openings for conduit and bushing/cord entry

Overview

Rab Linear LED Washdown in white color, employs 50-Watt LED lamp with average life of 100000 hours to deliver a light of brightness 5102 Lumens. LED lamp has color rendering index of 74, efficacy of 107 LPW and color temperature of 4000K. It has voltage rating of 100 - 277-Volt AC, current rating of 0.14 - 0.31-Amps and power rating of 50-Watts. Dimmable LED washdown features polycarbonate housing with stainless steel door clips for impact resistance and textured diffuse polycarbonate lens for low glare and maximum protection. It measures 48-Inch x 5-1/4-Inch x 4-1/8-Inch. Impact-resistant LED washdown uses constant current driver for reliable operation.

The LED washdown supports surface mounting for making installation easy. NEMA 4X rated LED washdown has IP66-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. It is ideal for car washes, tunnels and stairwells. LED washdown withstands temperature rating of 40 deg C. LED Washdown is UL/DLC listed and RoHS compliant.

Specifications

Reflector Type
Aluminum
Power Factor
0.992 at 120 Volt, 0.953 at 277 Volt
Nominal Length
4
NEMA Rating
NEMA 4X
Mounting
Quick Mount/Surface/Stainless Steel Spring Clips
Lamp Wattage
50 Watt
Lumens
5102 Lumens
Socket Type
No
Item Name
Linear LED Washdown
Frequency Rating
50/60 Hz
Finish
Polyester Powder Coated
Shape
No
GTIN
00019813308647
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
41113630
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed, Mercury and UV Free, RoHS Compliant
Temperature Rating
40 deg C
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
50 Watt
Driver Type
Constant Current
Voltage Rating
120 - 277 Volt
Dimensions
5-1/4 Inch Width x 4-1/8 Inch Height
Dimmable
Yes
Degree of Protection
IP66
Manufacturer Name
Rab
Color
White
Manufacturer Part Number
SHARK4-50NW/D10
CRI
74.0000
UPC
01981330864
Construction
5 VA Impact-Resistant Polycarbonate Housing, Stainless Steel Door Clips, Textured Diffuse Polycarbonate Lens
Color Temperature
4000K
Brand Name
Rab
Amperage Rating
0.14 - 0.31 Amp
Average Life
100000 Hour
Category Level Three Search
Vapor Tight Fixtures
Category Level Two Search
Hazardous Location & Vapor Tight Fixtures
Category Level One Search
Lighting
Leaf Node Search
Vapor Tight Fixtures
Is PFA Discontinued
No
LM Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.